Shop All Data & Ethernet Cables
Startech.Com
180 Degree RJ45 Ethernet Cat6 Keystone Wall Jack - White
Mfr # C6KEY110SWH
Zoro # G5480055
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network - Female
- Color White
- Includes 180° Cat 6 RJ45 Keystone Jack White - 110 Type
- Height 0.87 in
- Width 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # C6KEY110SWH
- Zoro # G5480055
- UPC # 65030848206
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Height | 0.87 in |
Width | 0.67 in |
Length | 1.38 in |
Details
Connector Type | RJ-45 Network - Female |
Color | White |
Includes | 180° Cat 6 RJ45 Keystone Jack White - 110 Type |
Product Type | Network Connector |
Description
Terminate Cat6 cables at a 180 degree angle for a more compact keystone jack installation - Terminates Cat6 cables at a 180° angle, reducing the keystone profile within the wall jack, wall plate or patch panel - Solid one-piece plastic construction with a flexible 8-pin insert for added durability - Cat 6 RJ45 Wall Jack - White - terminated using 110-type punch tool - Color coded for both T568A and T568B installations
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for John Deere L130 23 HP Lawn Tractor and Mower (ML-U1-CCA652)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery for Aprilia RXV550, SVX550, RXV450 (YTX7L-BS89272)
- AUDIOBOX 13-In. 1366 x 768 HD Widescreen Portable TV/DVD Combo with Remote and Car Charger, (TV-13D)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Altronix BT126 (ML7-1211025)
- NVIDIA MELLANOX ACTIVE OPTICAL CABLE, UP TO 200GB/S VPI IB HDR & 200GBE, QSFP56, LSZH (MFS1S00-H050V)
- BESTLINK NETWARE Polarized Speaker Wire Spool 16AWG/2 CCA- 1000Ft- Clear Jacket (203634)
- VICTRON ENERGY RJ45 UTP Cable 0.3 m (ASS030064900)
- BESTLINK NETWARE CAT5E 24AWG Stranded UTP Ethernet Cable CMH- 1000Ft- Blue (100901BL)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Blue (2133496E)
- BESTLINK NETWARE RJ45 CAT6 Plug Stranded 50 Micron w/ Inserter, 100pk (101228)
- BESTLINK NETWARE RG11 Coax Bulk Wire, CMR- 1000Ft (202830)
- Startech.Com Data & Ethernet Cables