Shop All USB Flash Drives
Startech.Com
1:7 USB Duplicator and Eraser for Flash Drives
Mfr # USBDUPE17
Zoro # G6229816
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Color Black
- Includes duplicator and eraser, universal power adapter (NA/JP, UK, EU, ANZ), instruction manual
- Height 1.36 in
- Depth 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBDUPE17
- Zoro # G6229816
- UPC # 65030870733
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Height | 1.36 in |
Depth | 7.5" |
Width | 6.3 in |
Length | 7.48 in |
Details
Compatible With | OS independent; No software or drivers required |
Color | Black |
Includes | duplicator and eraser, universal power adapter (NA/JP, UK, EU, ANZ), instruction manual |
Output Voltage | 12 DC |
Material | Steel |
Power Consumption | 108W |
Input Voltage | 100 - 240 AC |
Product Type | Flash Memory Duplicator |
Description
Duplicate or securely erase up to 7 USB flash drives, without connecting to a computer - 1:7 Standalone USB Duplicator and Eraser with LCD display - USB Duplicator and Eraser with LCD display makes it easy to duplicate or erase larger batches of drives, saving you time and effort - Erase up to 15 drives at the same time with three modes: quick erase, single pass erase, and multi-pass erase / 3-pass overwrite (meets DoD standards) and two modes of drive duplication: system and file and whole file - TAA Compliant - Thumb drive duplicator and Eraser features compact metal design and includes 150W universal power adapter / USB Duplicator / USB Copier / USB Flash Drive Duplicator / USB Thumb Drive Duplicator / USB Cloner / USB External Drive / Data Wipe / USB Eraser / USB Memory Stick Duplicator / Wipe USB Drive / USB Flash Drive Cloner
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 75 Ah GEL Rechargeable Sealed Lead Acid Battery (ML75-12GEL)
- XPOWER A2S Cyber Duster Multipurpose Powered Air Duster, Blower, Dryer, and Air Pump Black (A-2S- Black)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for NPP NP6-4Ah (ML4-645104109)
- DELTANA Bell Button, Round Contemporary Satin Chrome (BBR213U26D)
- VERBATIM Classic USB 2.0 Flash Drive, 32GB (97408)
- TRANSCEND INFORMATION 16Gb Cf Card (Cf170) (TS16GCF170)
- ADD-ON Addon Cisco Mem-C6K-Cptfl512M Compatible 512Mb Factory Original (MEM-C6K-CPTFL512M-AO)
- VERBATIM 64Gb Metal Executive Usb 2.0 Flash Drive (98750)
- VERBATIM Drive, 128Gb, Usb, Flash, Rd (98525)
- CENTON Centon Micro Sd Card 32Gb Class 4 (S1-MSDHC4-32G)
- EDGE MEMORY 1Gb Edge Premium Compact Flash Card (Cf (PE188993)
- Startech.Com USB Flash Drives