Shop All Monitor Privacy & Antiglare Filters
Startech.Com
16IN MACBOOK PRIVACY SCREEN
Mfr # 16M21-PRIVACY-SCREEN
Zoro # G010073657
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 16M21-PRIVACY-SCREEN
- Zoro # G010073657
- UPC # 65030900478
- Country of Origin China
- Category Monitor Privacy & Antiglare Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Mount, Tilt, 100 lb. Load Cap., Black (GU3)
- ILC Replacement For FULLRIVER, DC3512 (DC35-12)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 7Ah, Faston (5EFF5)
- DURACELL DURA4PK 3V 2032 Battery (66391)
- STARTECH.COM 19.5-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (19569-PRIVACY-SCREEN)
- STARTECH.COM 27In. Monitor Privacy Screen (PRIVSCNMON27)
- STARTECH.COM 28-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2869-PRIVACY-SCREEN)
- STARTECH.COM 24In. Monitor Privacy Screen (PRIVSCNMON24)
- STARTECH.COM 17-inch 5:4 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (1754-PRIVACY-SCREEN)
- STARTECH.COM 22-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2269-PRIVACY-SCREEN)
- 3M Antiglare Frameless Filter for 15.6" Widescreen Laptop, 16:9 Aspect Ratio (AG156W9B)
- Startech.Com Monitor Privacy & Antiglare Filters