Shop All Video & Sound Cards
Startech.Com
16-Port USB-to-Serial Adapter Hub with Daisy Chain Function
Mfr # ICUSB23216FD
Zoro # G5263265
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Voltage 12 DC
- Material Steel
- Width 4.72 in
- Compatible With Windows® CE (4.2, 5.0, 6.0), XP Embedded, 98SE, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15, Linux 2.4.x to 4.9.x <i>LTS Versions only</i>
- Includes 16-port USB to RS232 hub, rack mounting brackets, rack mounting screws, universal power adapter (NA/JP, EU, UK, ANZ), driver CD, quick-start guide, DIN rail mounting brackets, DIN rail mounting screws, washers, nuts, USB cable, terminal block plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ICUSB23216FD
- Zoro # G5263265
- UPC # 65030864763
- Country of Origin Taiwan, Province of China
- Category Video & Sound Cards
Dimensions
Width | 4.72 in |
Length | 16.93 in |
Height | 1.77 in |
Details
Output Voltage | 12 DC |
Material | Steel |
Compatible With | Windows® CE (4.2, 5.0, 6.0), XP Embedded, 98SE, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15, Linux 2.4.x to 4.9.x <i>LTS Versions only</i> |
Includes | 16-port USB to RS232 hub, rack mounting brackets, rack mounting screws, universal power adapter (NA/JP, EU, UK, ANZ), driver CD, quick-start guide, DIN rail mounting brackets, DIN rail mounting screws, washers, nuts, USB cable, terminal block plug |
Input Voltage | 100 - 240 AC |
Product Type | Serial Hub |
Description
Convert a USB port into 16 RS232 serial ports in an industrial rack-mountable chassis and daisy chain multiple hubs for a scalable solution - 16-Port USB-to-Serial Adapter Hub - USB to RS232 port adapter with FTDI chipset and COM port retention - Rackmountable all-metal chassis - RS232 multiplexer with 921.6 Kbps baud per port - Meets the demands of industrial environments with extended operating temperature range: -40°C to 85°C (-40°F to 185°F)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia FXEL (ML4-645104069)
- RAM MOUNTS Replacement for RAM Mounts Rap-354u-tra1 (RAP-354U-TRA1 RAM MOUNTS)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 6ft (U326-006-BK)
- SARGENT Mortise Cylinder, Satin Chrome (70-43 26D)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- PYLE Sound Card (PKSCRD208)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- DIGIWAVE Digiwave DGP - 103G - Digital Satellite PCI TV Tuner Card (DGP-103G)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB16C)
- Startech.Com Video & Sound Cards