Shop All Expansion Cards
Startech.Com
16-Port PCI Express Serial Card with 16 DB9 RS232 Ports
Mfr # PEX16S550LP
Zoro # G5929622
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.87 in
- Includes serial card, breakout cables, quick-start guide, low-profile bracket, driver CD
- Width 2.68 in
- Compatible With Windows® 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Linux 2.6x to 4.2x <i>LTS Versions only</i>
- Length 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX16S550LP
- Zoro # G5929622
- UPC # 65030868228
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Height | 0.87 in |
Width | 2.68 in |
Length | 6.6 in |
Details
Includes | serial card, breakout cables, quick-start guide, low-profile bracket, driver CD |
Compatible With | Windows® 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Linux 2.6x to 4.2x <i>LTS Versions only</i> |
Color | Yellow |
Product Type | Multiport Serial Adapter |
Description
Add 16 RS232 serial ports (DB9) to your low or full-profile computer through a PCI Express slot - This 16-Port PCI Express Serial Card provides high-speed PCIe serial card with 16 DB9 RS232 ports from a single PCIe slot - Multiport serial adapter card enables high-speed serial communication with data transfer rate up to 921.6 Kbps - Compliant with PCI Express 1.0a/1.1 and compatible with 1x/2x/4x/ 8x/16x PCIe bus - PCIe serial card / Multiport serial adapter card / Serial PCIe card / Serial expansion card / 16 port serial card / pci serial port / pcie serial card / PCI serial card / pci e serial card / pci express serial card
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 6 ft, Black (P569-006)
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, Red, PK500 (V1-03)
- TRIPP LITE Reversible USB Extension Cable, Black (UR024-18N-RA)
- PRO-LINE Keyboard Tray, Adjustable, Mounts to FSMA (FSMAKBT)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- NVIDIA CONNECTX-6 LX EN ADAPTER CARD, 25GBE, DUAL-PORT SFP28, PCIE 4.0 X8, SECURE BOOT, (MCX631102AS-ADAT)
- SUPERMICRO Accessory PCIe Add-On Card for up to Two NVMe SSDs Brown Box (SU33756)
- ADD-ON Addon Mellanox Mcx354A-Fcbt Comparable 40Gbs Dual Open Qsfp+ Port (MCX354A-FCBT-AO)
- SYNOLOGY M.2 SSD Adapter Card (M2D18)
- SIIG DP FireWire 800 PCIe, NNFW0012S1 (NN-FW0012-S1)
- Startech.Com Expansion Cards