Shop All KVM Switches
Startech.Com
16 Port 1U Rackmount USB KVM Switch with OSD
Mfr # SV1631DUSBU
Zoro # G6196575
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.77 in
- Width 21.26 in
- Depth 7.1"
- Compatible With OS independent; No software or drivers required
- Input Voltage 100 - 240 AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # SV1631DUSBU
- Zoro # G6196575
- UPC # 65030837224
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Height | 1.77 in |
Width | 21.26 in |
Depth | 7.1" |
Details
Compatible With | OS independent; No software or drivers required |
Input Voltage | 100 - 240 AC |
Includes | Mounting Brackets, Power Adapter, 16 Port USB KVM Switch, User Manual, Bag of Screws, Pack Rubber Feet |
Material | Steel |
Output Voltage | 12 DC |
Color | Black |
Number of USB Ports | 2 |
Product Type | KVM Switchbox |
Description
Control up to 16 USB computers from a single keyboard, mouse and monitor - Compatible with VGA and USB enabled computers such as desktops and laptops and VGA monitors - Mounts into any standard server rack with 1U available space - USB KVM switch / 16 port KVM switch / VGA switch / Rackmount KVM - Supports cascading w/ other KVM switches for one spot control of up to 136 computers - OS Independent - No drivers or software required - Auto-scan function automatically selects computer sequentially
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, Size CR2, Lithium, 3V, PK2 (DLCR2)
- MOBILESPEC LightningCharge and Sync Cable, Camo, 10 (MB06625)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for CooPower CP12-4.5 (ML5-122676448)
- ENERGIZER Silver Oxide Battery, 3 PK (357BPZ3)
- TRENDNET 2 Port Kvm Switch (TK207K)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- RARITAN COMPUTER T1700-LED Lcd Console Drawer T1700 Led Kvm Console Ps2- USB 17.3 Rack Mountable 1920 X 1080 Full Hd (YYI1-RD4048)
- ATEN 16-Port Usb/Ps2 Combo Kvm Switch (CS1316)
- TRENDNET 8-port USB KVM Swtc.Rack Mount, TK803R (TK-803R)
- TRIPP LITE KVM, 8 Port, RM, PS/2, 1U (B004-008)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- Startech.Com KVM Switches