Shop All Network Serial Cables
Startech.Com
15M Vga Video Extension Cable
Mfr # MXTHQ15M
Zoro # G100684626
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Color Black
- Cable Length 49.21 ft
- Features Ferrite Bead, Molded
- Material Polyvinyl Chloride (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MXTHQ15M
- Zoro # G100684626
- UPC # 65030847643
- Country of Origin China
- Category Network Serial Cables
Dimensions
Cable Length | 49.21 ft |
Details
Cable Type | VGA |
Color | Black |
Features | Ferrite Bead, Molded |
Material | Polyvinyl Chloride (PVC) |
Product Type | Video Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY USB 3.0 8-in-1 Compact Flash Multi Card Reader CF Adapter Micro SD MS XD 5Gbps (SANOXY-HUB7)
- SQUARE D Weather Shield, Low V Dist, D Styl 25-50kV (WS363)
- MONOPRICE 6Ft Slim High Speed Hdmi Black (13586)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING LG 100/BX (LGOR-L)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- MOXA 1Port Rs-232/422/485 Serial Dvc Srvr, 10/100Mbaset(X), 1Kv, Nport Ia5150A (NPort IA5150A)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0010-FF)
- ADD-ON Addon Mellanox Mcp2M00-A003 Compatible Taa Compliant 25Gbase-Cu Sfp28 (MCP2M00-A003-AO)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 3Ft (180224)
- ADD-ON Addon 6.0Ft Dp M/M Black Cable (VN567AA-AO)
- Startech.Com Network Serial Cables