Shop All Fiber Optic Cable
Startech.Com
15m LC Fiber Optic Cable - Multimode Duplex 50/125 - LSZH
Mfr # 50FIBLCLC15
Zoro # G5886992
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Features Flame Retardant, Halogen Free, Corrosion Resistant
- Jacket Type LSZH
- Includes 15m Multimode 50/125 Duplex Fiber Patch Cable LC - LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 50FIBLCLC15
- Zoro # G5886992
- UPC # 65030814300
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 590.55 in |
Cable Length | 590.55 in |
Details
Color | Orange |
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Features | Flame Retardant, Halogen Free, Corrosion Resistant |
Jacket Type | LSZH |
Includes | 15m Multimode 50/125 Duplex Fiber Patch Cable LC - LC |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 15 meter Duplex Fiber Cable / LC to LC / Multimode Patch Cable / 15m Multimode 50/125 Duplex Fiber Optic Cable LC to LC - OM2 (50/125) 500MHz multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- PANDUIT 15.1" L Cable Tie BK PK 1000 (BT4S-M0)
- HUBBELL Locking Receptacle (HBL2325ST)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 1 way, screw (XPSMCMCO0000S1)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- LOWELL Attenuator 100W 7025V (100LVC-SW)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- Startech.Com Fiber Optic Cable