Shop All VGA Connectors & Cables
Startech.Com
15ft VGA Monitor Cable HD15 MM
Mfr # MXT101MM15
Zoro # G5463596
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Connector Type VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub)
- Color Gray
- Cable Length 180 in
- Includes 15 ft VGA Monitor Cable HD15 MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MXT101MM15
- Zoro # G5463596
- UPC # 65030834773
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 180 in |
Length | 180 in |
Height | 0.59 in |
Width | 1.3 in |
Details
Cable Type | VGA |
Connector Type | VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub) |
Color | Gray |
Includes | 15 ft VGA Monitor Cable HD15 MM |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Video Cable |
Description
HD15 MM - VGA cable - HD-15 (M) to HD-15 (M) - 15 ft - gray - for P/N: DP2VGA3 - HD2VGAMICRO - MCHD2VGAE2 - MDP2VGA2 - MNHD2VGAE2 - USB32VGAEH3 - USB32VGAPRO
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda CB360, G, T 74-76 (YB12A-A24)
- PYLE Universal Laptop Device Stand - Tripod, PLPTS3 (PLPTS3)
- IMAK Wrist Rest, Black, ergoBeads (IMAA10165)
- MONOPRICE CPU Cord, Displayport/VGA, 6ft, White (6019)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- TRIPP LITE Double-Gang Faceplate Vertical White (N042D-200-WH)
- TRIPP LITE ADAPTER, USB C TO VGA (TRPU44406NVGUC)
- Startech.Com VGA Connectors & Cables