Shop All Computer Power Supplies
Startech.Com
1.5ft USB 3.0 Micro B Cable - A to Micro B - Black
Mfr # USB3AUB50CMB
Zoro # G5268698
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.63 in
- Height 0.31 in
- Length 19.69 in
- Cable Length 19.69 in
- Includes 0.5m Black SuperSpeed USB 3.0 Cable A to Micro B - M/M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB3AUB50CMB
- Zoro # G5268698
- UPC # 65030854252
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Width | 0.63 in |
Height | 0.31 in |
Length | 19.69 in |
Cable Length | 19.69 in |
Details
Includes | 0.5m Black SuperSpeed USB 3.0 Cable A to Micro B - M/M |
Connector Type | USB Type-A (9 pin) USB 3.0 to USB 3.0 Micro-B (10 pin, SuperSpeed) |
Features | Molded, Strain Relief |
Product Type | Data Transfer Cable |
Color | Black |
Cable Type | USB/USB Micro-B |
Shielding | Yes |
Description
Connect a USB 3.0 Micro USB external hard drive to your computer - USB 3.0 Micro B - Micro USB 3.0 Cable - USB 3.0 to Micro B - SuperSpeed USB 3.0 Cable - USB 3 A to B Cable - Micro USB 3.0 to USB 3.0 - 0.5m 1.5ft Black USB 3.0 A to Micro B - M/M
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Diehard SCH 12-22-3 JumpStarter (MAX3934697)
- DURACELL Coppertop C Alkaline Battery, 1.5V DC, 12 Pack (MN1400)
- SANOXY 8 in1 USB C to Type C USB 3.0 Hub 4K HDMI Ethernet Micro SD/TF Card Adapter Dock (SANOXY-HUB2)
- VICTRON ENERGY Blue Smart IP67 Charger 24/5(1) 120V NEMA 5-15 (BPC240515106)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- STREAMLIGHT ProTac HPL USB 120V AC/12V DC, includes holster - Clam - Black (88078)
- ADD-ON Lenovo 4X20E50558 Comp 20V Power Adapter (4X20E50558-AA)
- JONARD TOOLS Optical Network Power Meter (PON-55)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/20/Co Power Supply (23208988)
- BLACK BOX Din Rail Power Supply, 40 Watts, 48 Vdc (MDR-40-48)
- EATON Eaton 5S 1000Va Lcd Tower Lcd 120V (5S1000LCD)
- Startech.Com Computer Power Supplies