Shop All Power Cables
Startech.Com
15ft Standard Computer Power Cord - NEMA5-15P to C13
Mfr # PXT10115
Zoro # G5956545
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 180 in
- Includes 15 ft Standard Computer Power Cord - NEMA5-15P to C13
- Length 180 in
- Width 0.98 in
- Connector Type NEMA 5-15 Power (North America) to IEC 60320 C13 Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # PXT10115
- Zoro # G5956545
- UPC # 65030844277
- Country of Origin China
- Category Power Cables
Dimensions
Cable Length | 180 in |
Length | 180 in |
Width | 0.98 in |
Height | 0.98 in |
Details
Includes | 15 ft Standard Computer Power Cord - NEMA5-15P to C13 |
Connector Type | NEMA 5-15 Power (North America) to IEC 60320 C13 Power |
Input Voltage | 125 AC |
Description
Replace worn-out or missing computer power cords - Plug a monitor or PC or laser printer into a grounded power outlet up to 15ft away - 18 AWG wire - Rated to carry 125V at 10A - Fully molded strain relief connectors - Guaranteed reliability with a 15ft 5-15 to C13 Power Cord / 15 ft Computer Power Cord / 15' AC power cord / NEMA Power Cord / C13 Power Cable / Monitor Power Cord / C13 to 5-15P / NEMA5-15P to C13
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 100ft-Black (WL-SW-050-100-BK)
- NVENT HOFFMAN Lock Inserts, 7mm Square (CLKSM7)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/1NC, 22mm (XALD311H29H7)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW353)
- SOUTHWIRE Type W Mining Cable, 1/0 AWG, 4 Conductor, 259 Strand, 2kV, Black, Sold by the FT (55815899)
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 16/3 (5XFR4ID)
- POWER FIRST Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 (1FD80)
- TRIPP LITE Power Cord, HD, C19 to C14, 15A, 14AWG, 10ft (P047-010)
- SOUTHWIRE UL SJEOOW Portable Cord, 12 AWG, 65 Strand, 3C, TPE, Black, Sold by the FT (55039602)
- GROTE Non ABS Power Cord, 12 ft., Black (87020)
- WINDSOR CORD - POWER 18/3 SJT 37-1/2' BLUE, 300V (8.613-551.0)
- Startech.Com Power Cables