Shop All Computer Power Supplies
Startech.Com
15ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P
Mfr # PAC10115
Zoro # G5268996
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.02 in
- Includes 15 ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P
- Connector Type NEMA 5-15 Power (North America) to NEMA 5-15 Power (North America)
- Height 1.38 in
- Cable Length 180 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PAC10115
- Zoro # G5268996
- UPC # 65030844246
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Width | 1.02 in |
Height | 1.38 in |
Cable Length | 180 in |
Length | 180 in |
Cord Length | 15 ft |
Details
Includes | 15 ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P |
Connector Type | NEMA 5-15 Power (North America) to NEMA 5-15 Power (North America) |
Color | Black |
Product Type | Power Extension Cord |
Description
EASIER ACCESS: This 15ft power extension cable makes it easier to access power from hard-to-reach outlets and adds length when you most need it. - SPACE SAVING: Get more out of your power or surge strip outlets with this three-prong electrical power extension cord, routing bulking adapters away from the strip making it perfect for computers or monitors. - NORTH AMERICAN COMPATIBLE: This NEMA 5 15R to NEMA 5 15 P power supply cord is compatible with 3 prong grounded North American outlets. - CREATE A FLEXIBLE WORKSPACE: The cable doubles as an extention cable, not only connecting your device but also giving you longer lengths than a typical NEMA 15 P power supply cord - GUARANTEED RELIABILITY: This 15ft black NEMA power cord is and lifetime technical support.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Replacement Household Battery (ULA100AAB)
- GEM BY TRIPLETT CCTV Balun, BNC Male and BNC Pigtail, PR (BLN-MTPT2)
- ILC Replacement for Kubota L3430 Tractor 35.1 HP 585cca Battery (L3430 TRACTOR 35.1 HP 585CCA BATTERY KUBOTA)
- ASUS Gaming 24" FHD 100,000,000:1 0. HDMI/DP LED LCD Monitor, w/Spkr (VG248QG)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- TYCON SYSTEMS Tycon Systems TP-VR-2405-USB USB Thingy USB Adapter 10-32V DC Input; 5V 3A USB (TP-VR-2405-USB)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- COOLMAX 400W ATX 12V V2.0 Power Supply (I-400)
- LIND ELECTRONICS 90W Ac Adapter (YYT1-10459762)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCNI10)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- Startech.Com Computer Power Supplies