Shop All Voice & Data Patch Cords
Startech.Com
150ft Yellow Cat6 Ethernet Patch Cable - Snagless
Mfr # N6PATCH150YL
Zoro # G5875065
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Transmission Speed 10 Gbit/s
- Jacket Material Polyvinyl Chloride (PVC)
- Connector Type RJ-45 to RJ-45
- Wire Gauge 24 AWG
- Length 1800.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # N6PATCH150YL
- Zoro # G5875065
- UPC # 65030868839
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 1800.46 in |
Cable Length | 1800.46 in |
Details
Transmission Speed | 10 Gbit/s |
Jacket Material | Polyvinyl Chloride (PVC) |
Connector Type | RJ-45 to RJ-45 |
Wire Gauge | 24 AWG |
Cable Type | Category 6 |
Shielding | No |
Jacket Type | CMG |
Features | PoE, Strain Relief, PoE++, Rust Resistant, Flexible, Snagless, Bend Resistant, Break Resistant, Corrosion Resistant, Stranded, Near End Cross Talk (NEXT), Damage Resistant, Molded Boot, Fray Resistant, Molded |
Color | Yellow |
Conductor Material | Copper |
Includes | Cat6 patch cable |
Description
Make Gigabit Ethernet connections with PoE support using this Cat6 cable 24 AWG Cat6 RJ45 cable / 100% copper Cat 6 patch cord / Category 6 cable with 50-micron gold connectors / ETL Verified Cat6 Network Cable - Cat6 RJ45 Patch Cable / 150 feet Cat6 Patch Cable / Yellow Cat 6 Cable / Cat6 Data Cable / 150 ft Ethernet Cable / UTP Patch Cable / Category 6 Patch Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 40 Conduit, 1/2 In., 10 ft. L (A52AE12)
- SQUARE D Adaptor plate, Harmony K, metal, Ø 22mm , front mounting (KZ127)
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Vinyl, PK25 (COV2513Z1)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 7ft (N266-007)
- SWE-TECH 3C Cat6 Orange Slim Ethernet Patch Cable, Snagless/Molded Boot, 6 foot (FWT10X8-83106)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 1 ft. (2128)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31313)
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (3442)
- BELKIN Cable;10Ft;Black;Snagless (A3L791-10-BLK-S)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 14 ft. (138)
- Startech.Com Voice & Data Patch Cords