Shop All Data & Ethernet Cables
Startech.Com
150ft White Cat6 Ethernet Patch Cable - Snagless
Mfr # N6PATCH150WH
Zoro # G5475408
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Connector Type RJ-45 to RJ-45
- Color White
- Cable Length 1800.46 in
- Includes Cat6 patch cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # N6PATCH150WH
- Zoro # G5475408
- UPC # 65030868860
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 1800.46 in |
Length | 1800.46 in |
Details
Cable Type | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Color | White |
Includes | Cat6 patch cable |
Features | Molded, Strain Relief, Corrosion Resistant, Molded Boot, Snagless, Flexible, PoE++, Fray Resistant, Near End Cross Talk (NEXT), PoE, Break Resistant, Rust Resistant, Stranded, Damage Resistant, Bend Resistant |
Product Type | Network Cable |
Shielding | No |
Jacket Type | CMG |
Description
Make Gigabit Ethernet connections with PoE support using this Cat6 cable 24 AWG Cat6 RJ45 cable / 100% copper Cat 6 patch cord / Category 6 cable with 50-micron gold connectors / ETL Verified Cat6 Network Cable - Cat6 RJ45 Patch Cable / 150 feet Cat6 Patch Cable / White Cat 6 Cable / Cat6 Data Cable / 150 ft Ethernet Cable / UTP Patch Cable / Category 6 Patch Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Exide Batteries BAT0122 (ML100-12GEL223)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 50Ft (180219)
- MOUNT-IT Full Motion Monitor Wall Mount for 13"-24" Screens (MI-2041)
- EXELL BATTERY 5pk EB-23A 12V Alkaline Battery Replaces V23GA, L1028, MS21/MN21, A23 (EB-A23)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Gray (5133200E)
- BESTLINK NETWARE 24 Port CAT6 Shielded Patch Panel (102188)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Blue (5133299E)
- GENERAC CAT5e Unshielded Inline Coupler Black (180 0107)
- WAVENET CAT5 CABLE RISER 1000 FT BLUE (CAT5-CMR-BL)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7131102)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 75ft- White (100810WT)
- Startech.Com Data & Ethernet Cables