Shop All Transceivers
Startech.Com
1310nm 1000Base-LH Single Mode SFP Fiber Transceiver Module LC
Mfr # SFPG1320C
Zoro # G6213673
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type LC
- Depth 2.4"
- Height 0.4"
- Width 0.5"
- Product Type SFP (mini-GBIC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SFPG1320C
- Zoro # G6213673
- UPC # 65030846677
- Country of Origin China
- Category Transceivers
Dimensions
Depth | 2.4" |
Height | 0.4" |
Width | 0.5" |
Details
Connector Type | LC |
Product Type | SFP (mini-GBIC) |
Compatibility | MSA Compliant Cisco Firepower Switches:IE2000, IE4000, C9300, IE3000 |
Description
GUARANTEED 100% CISCO COMPATIBLE: Meets MSA standards and is designed, programmed and tested to perform identically to the Cisco GLC-LH-SMD fiber transceiver module. - SFP FIBER MODULE PERFORMANCE: Max Data Transfer Rate: 1 Gbps |Wavelength: 1310 nm | Type: Single Mode Fiber | Connection Type: LC Connector | Maximum Transfer Distance: 20 km (12.4 mi) | Power Consumption: Less than 1 Watt | MTBF: 2,722,277 hours | DDM: Yes - SIMPLE INSTALLATION: This 1000BASE-LH module can be plugged directly into Cisco’s routers or switches and is hot-swappable making upgrades and replacements seamless by minimizing network disruptions. - INDUSTRY LEADING PRODUCT SUPPORT: All StarTech.com SFP & SFP+ transceiver modules are backed by free lifetime multilingual technical support before and after purchase. StarTech.com offers a wide variety of SFP modules and direct-attach SFP Cables, providing the convenience and reliability you need to ensure dependable network performance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for BT90-12 Ups battery (ML100-12GEL23)
- LUTRON Telephone Jack, Single, Brown (CA-PJ-BR)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces Triumph 865 Scrambler 09-12 (YTX12-BSGEL321)
- FROST KING STORM DR 1-1/2""W 36""L (SDB36WH)
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Aruba - J4858D (J4858D-AX)
- ALLIED TELESYN Centrecom Mx10S Transceiver Ethernet And Communication Module (AT-MX10S-05)
- HP ENTERPRISE Hp X120 1G Sfp Lc Lx Transceiver (JD119B)
- ADD-ON Addon Ciena Xcvr-B00G85 Compatible Taa Compliant 1000Base-Sx Sfp (XCVR-B00G85-AO)
- AXIOM MANUFACTURING Axiom 1000Base-Lx Sfp Transceiver For Cisco - Ons-Sc-Ge-Lx (ONS-SC-GE-LX-AX)
- AXIOM MANUFACTURING Axiom 100Base-T Sfp Transceiver For Cisco - Glc-Fe-T-I (GLC-FE-T-I-AX)
- AXIOM MANUFACTURING Axiom 1000Base-Lx/Lh Sfp Transceiver W/ Dom For Cisco - Sfp-Ge-L - (AXG91645)
- Startech.Com Transceivers