Shop All KVM Switches
Startech.Com
12V DC 1.5A Universal Power Adapter
Mfr # IM12D1500P
Zoro # G5468566
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Output Voltage 12 DC
- Width 1.97 in
- Height 1.57 in
- Length 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # IM12D1500P
- Zoro # G5468566
- UPC # 65030844741
- Country of Origin China
- Category KVM Switches
Dimensions
Width | 1.97 in |
Height | 1.57 in |
Length | 2.76 in |
Cable Length | 54 in |
Details
Input Voltage | 100 - 240 AC |
Output Voltage | 12 DC |
Includes | Universal Power Adapter (US/EU/UK) |
Product Type | AC Adapter |
Description
Replace your 12V DC (1.5 Amp) power cable with a reliable connection - For use in North America, Great Britain and Europe.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Coiled Phone Cord, 25 ft., Ivory (42265)
- MAXELL Silver Oxide Watch Battery SR521SW Low Drain Replaces 379, PK 5 (SR521SW)
- HUBBELL PREMISE WIRING SnapFit Keystone Stereo Jack, 3.5mm, Screw (SF35STOW)
- OMNICEL ER34615 3.6V 19Ah Sz D Lithium Battery w/ Wire Leads RFID Beacons AMR (ER34615/W)
- VERTIV 18.5 Lcd, Usb Kb, 2Usb Pass-Usa G (LRA185KMM-G01)
- TRIPP LITE KVM, 2-Port, DVI, Audio, Cables, USB (B004-DUA2-K-R)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- ATEN TECHNOLOGY 4-Port USB-PS/2 KVM (CS84U)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- SWE-TECH 3C Component Video and Audio RCA Distribution Amplifier/Splitter, 4 Way (FWT41R4-03400)
- BZBGEAR 2x1 4K UHD KVM Switcher with USB2.0 Ports for Peripherals and Audio Support (BG-UHD-KVM21A)
- Startech.Com KVM Switches