Shop All Server Enclosures & Racks
Startech.Com
12U Server Rack - Open Frame Adjustable Depth 4 Post Rack
Mfr # 4POSTRACK12U
Zoro # G6226054
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25.12 in
- Width 23.78 in
- Length 41.26 in
- Includes Left Vertical Rail, Right Vertical Rail, Base Bracket, Corner Section, Center Section, Top Bracket, M8 Bolt, M8 Washer, M8 (13mm) Wrench, M6 (10mm) Wrench, Phillips Screwdriver, M6 Cage Nut, PVC Cup Washer, M6 Phillips Head Screw, Cable Management Hook, Hook Mounting Screw, Casters, Leveling Feet, M6 Screw, M6 Flat Washer, M6 Flange Nut, Grounding Wires
- Features Cable Management, Casters, Leveling Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 4POSTRACK12U
- Zoro # G6226054
- UPC # 65030858502
- Country of Origin China
- Category Server Enclosures & Racks
Dimensions
Height | 25.12 in |
Width | 23.78 in |
Length | 41.26 in |
Details
Includes | Left Vertical Rail, Right Vertical Rail, Base Bracket, Corner Section, Center Section, Top Bracket, M8 Bolt, M8 Washer, M8 (13mm) Wrench, M6 (10mm) Wrench, Phillips Screwdriver, M6 Cage Nut, PVC Cup Washer, M6 Phillips Head Screw, Cable Management Hook, Hook Mounting Screw, Casters, Leveling Feet, M6 Screw, M6 Flat Washer, M6 Flange Nut, Grounding Wires |
Features | Cable Management, Casters, Leveling Feet |
Product Type | Rack Cabinet |
Description
ULTIMATE VERSATILITY: With an adjustable mounting depth of 22 to 40 inches, this open frame server rack provides you with a customized data storage solution for your IT equipment
USER FRIENDLY: This 12U rack offers easy-to-read markings for both rack units (U) and depth. It has a wide range of mounting depth adjustments that make it easy to adapt to fit your equipment.
BUILT TO LAST: This durable 4-post rack supports up to 1200lbs (544kg), has a total product height of 28 in / 71 cm (w/ casters) and is EIA/ECA-310, IEC 60297, DIN 41494 compliant.
HASSLE-FREE SET UP: The server rack includes accessories such as casters, levelling feet and cable management hooks. The base is pre-drilled for securely fastening the rack to the floor if needed.
USER FRIENDLY: This 12U rack offers easy-to-read markings for both rack units (U) and depth. It has a wide range of mounting depth adjustments that make it easy to adapt to fit your equipment.
BUILT TO LAST: This durable 4-post rack supports up to 1200lbs (544kg), has a total product height of 28 in / 71 cm (w/ casters) and is EIA/ECA-310, IEC 60297, DIN 41494 compliant.
HASSLE-FREE SET UP: The server rack includes accessories such as casters, levelling feet and cable management hooks. The base is pre-drilled for securely fastening the rack to the floor if needed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 5-Port Industrial PoE+ Unmanaged Ethernet Switch, w/4-10/100Tx ***+ 1-10/100Tx, 12~36VDC (LNP-0500-24)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92605)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL038 (BL038)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Kung Long WP28-12 (ML26-122538)
- STARTECH.COM 6U Rack Deep Network Cabinet Server Enclosure 6U Case - 16.5 in. (RK616WALM)
- STARTECH.COM Usb 3.0 To 2.5 Inch Sata External Hard Drive Enclosure W/Secure (S251BMU3FP)
- LOWELL SwingGate Rack 12Ux13D (SGR-1212)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- AVARRO 42U RACK FLLY ASMBLD W/SHLVES, FANS, CASTERS 1322LBS (RK-ER42U)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- DOOMSDAY 15U Low Profile Switch Depth Wall Mount Rack Enclosure Cabinet, Hinged Back (DO634423)
- Startech.Com Server Enclosures & Racks