Shop All Server Enclosures & Racks
This Product is Discontinued
Startech.Com
12U 19in Wall Mount Side Mount Open Frame Rack Cabinet (Discontinued)
Mfr # RK1219SIDEM
Zoro # G5478567
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 25.94 in
- Width 21.18 in
- Length 22.28 in
- Includes 12U Rack, M5 Screws, M5 Cage Nuts
- Product Type Rack Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # RK1219SIDEM
- Zoro # G5478567
- UPC # 65030845052
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Dimensions
Height | 25.94 in |
Width | 21.18 in |
Length | 22.28 in |
Details
Includes | 12U Rack, M5 Screws, M5 Cage Nuts |
Product Type | Rack Cabinet |
Description
Wall-mount your server or networking equipment sideways for easy access - Works with rack-mount equipment - Universally compatible with rack-mount servers & UPS' from brands such as Lenovo Cisco & APC - 12U wall-mount rack / 12U server rack / wall mount cabinet / network rack / patch panel rack / wall mount server rack / open frame rack - Mount equipment to the wall in your server room or office - Mounting holes spaced 16 in. match standard dry-wall framework - Includes cage nuts & screws
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.