Shop All Computer Adapter Cables
Startech.Com
12in SATA to LP4 Power Adapter - SATA to F/M
Mfr # LP4SATAFM12
Zoro # G5878172
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type SATA Power (15 pin) to LP4 (4 pin; Large Drive Power)
- Gauge 18
- Width 1.18 in
- Cable Length 12 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # LP4SATAFM12
- Zoro # G5878172
- UPC # 65030854511
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Width | 1.18 in |
Cable Length | 12 in |
Length | 12 in |
Height | 0.31 in |
Cord Length | 1 ft |
Details
Connector Type | SATA Power (15 pin) to LP4 (4 pin; Large Drive Power) |
Gauge | 18 |
Includes | 12in SATA to LP4 Power Cable Adapter - F/M |
Product Type | Adapter Cord |
Description
Power an LP4 device from a SATA Power connection on your computer power supply - SATA to LP4 - 12in SATA to LP4 Power Cable Adapter - 12in SATA to LP4 Cable - SATA to LP4 Power Adapter - SATA Female to LP4 Male Power Cable - 15 pin to 4 pin Internal Power Adapter - 12 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 20W Dashport r2400c Dual Car Charger with USB A and Connected USB C Cable, Gray (R2400TYPCVNV)
- DIAMOND VISIONS Button Battery 6 pk, 6PK (01-3321)
- MIGHTY MAX BATTERY 12V 10AH Replaces GS Portalac TPH12100 With 12V Solar Panel (MAX3465985)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Linear eMerge Essential (ML8-1213268)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- PALADIN TOOLS Adapter Rj11-Uk 6-WayBox (PA1921)
- GEFEN Gefen EXT-RS232 CAT-5 Extender up to 1000 (EXT-RS232)
- PRUDENT WAY USB 3.0 To IDE & SATA Adapter (PR391755)
- MONOPRICE SATA(M)/Molex 4pin/4pin, Pwr Cable, 12in (7642)
- DYNAMICFUNCTION 6 Pin 250 mm Power Cable Extender - Black with Blue (DY944583)
- Startech.Com Computer Adapter Cables