Shop All Computer Adapter Cables
Startech.Com
12in SATA Serial ATA Cable
Mfr # SATA12
Zoro # G6213488
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SATA
- Connector Type SATA (7 pin, Data) to SATA (7 pin, Data)
- Color Red
- Cable Length 12 in
- Features Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SATA12
- Zoro # G6213488
- UPC # 65030840767
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 12 in |
Length | 12 in |
Details
Cable Type | SATA |
Connector Type | SATA (7 pin, Data) to SATA (7 pin, Data) |
Color | Red |
Features | Flexible |
Material | Polyvinyl Chloride (PVC) - Jacket |
Includes | 12in SATA Serial ATA Cable |
Jacket Type | Plenum |
Product Type | Data Transfer Cable |
Description
SATA cable - Serial ATA 150/300 - SATA (F) to SATA (F) - 1 ft - red - for P/N: 25SATSAS35
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SU2200XLTX153 (ML18-122114110)
- PYLE Flextreme Waterproof MP3 Player With Headphones, 8Gb Built-In Memory (PSWP14BK)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- MIGHTY MAX BATTERY 12V 7.2AH Replacement Battery for APC SU3000RM3U - 8 Pack (ML7-12MP8317479103232)
- AIDATA CORP CO LTD Aidata USA CM-1020 Under Desk Spine Cable Manager - 80 cm. (CM-1020)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- LINKSYS USB Adapter, Black (WUSB6300)
- PALADIN TOOLS Adapter Rj45 Modular 8-Way Box (PA1902)
- EZGENERATION 40-pin Ide To Sata Adapter Converter (EZ536676)
- SUPERMICRO 48cm Flat SATA Cable (CBL-0178L)
- QUEST TECHNOLOGY INTERNATIONAL Null Modem Cable, Cross-Wired - DB-25 (M) To DB-9( F), 6 Ft (NCC-5406)
- Startech.Com Computer Adapter Cables