Shop All Power Cables
Startech.Com
12in LP4 Extender Cable 4pin Molex Power Extension
Mfr # LP4POWEXT12
Zoro # G5879308
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 in
- Includes 12in LP4 Power Extension Cable
- Length 12 in
- Connector Type LP4 (4 pin; Large Drive Power) to LP4 (4 pin; Large Drive Power)
- Height 3.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # LP4POWEXT12
- Zoro # G5879308
- UPC # 65030854436
- Country of Origin China
- Category Power Cables
Dimensions
Cable Length | 12 in |
Length | 12 in |
Height | 3.31 in |
Width | 9.61 in |
Details
Includes | 12in LP4 Power Extension Cable |
Connector Type | LP4 (4 pin; Large Drive Power) to LP4 (4 pin; Large Drive Power) |
Description
M/F - Power extension cable - 4 pin internal power (M) to 4 pin internal power (F) - 1 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, C Curve (M9F22116)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1520P-BK)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- PANDUIT Offset Box, Off White, PVC, Boxes (T45WCIW)
- MITSUBISHI Power cablecord set for servo motor, direct connection (MR-PWS1CBL5M-A1-H)
- HAMMOND 15.5 ft. POWER CORD 20A STRT BLD (1584C15S20)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1603-250)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 50 FT Male / Female Black, Red, Blue, White, Green Camloks (TSSLBD02BK50-M-F)
- LEVITON 15A 125V 3-Wire 2-Pole Wetguard Cord Plug (173-14W47-000)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1602-500)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1204-250)
- Startech.Com Power Cables