Shop All Enclosure Fans
Startech.Com
12in Fan Adapter - TX3 to 2x LP4 Power Y Splitter Cable
Mfr # CPUFANADAPT
Zoro # G5927574
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 in
- Includes 6" 3 Pin to Large Internal Power CPU Fan
- Length 12 in
- Connector Type LP4 (4 pin; Large Drive Power) to LP4 (4 pin; Large Drive Power)|Fan (3 pin, TX3)
- Cord Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CPUFANADAPT
- Zoro # G5927574
- UPC # 65030783293
- Country of Origin China
- Category Enclosure Fans
Dimensions
Cable Length | 12 in |
Length | 12 in |
Cord Length | 1 ft |
Details
Includes | 6" 3 Pin to Large Internal Power CPU Fan |
Connector Type | LP4 (4 pin; Large Drive Power) to LP4 (4 pin; Large Drive Power)|Fan (3 pin, TX3) |
Product Type | Internal Power Cord |
Compatibility | CPU Fan Adapter |
Description
TX3 to 2x LP4 Power Y Splitter Cable - Power splitter - 4 pin internal power (M) to 4 pin internal power - 3 pin internal power - 6 in - for P/N: ATX2POWER430 - ATX2POWER530 - FAN7X10TX3 - FANP1003LD - FAN370PRO - FANDURONTB - FANP2SECC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Wheelchair Medical Mobility SLA Battery - 10 Pack (ML4-6MP10826)
- ILIVE Wireless Bluetooth Weather Resistant Portable Speaker (ISBW240BDL)
- JENSEN AUDIO Portable Speaker, 2W (SMPS-125)
- MIGHTY MAX BATTERY 12V 22Ah E-Boarder Pukka Pocket Bike Chuck Scooter SLA Battery 2 Pack (ML22-12MP211466)
- VIDEO MOUNT PRODUCTS Low Noise Replacement Fan (DVR-QFAN)
- THERMALTAKE CT120 PC Cooling Fan, Daisy-Chain Design, 120 mm Hydraulic Bearing Fan, 2PK (CLF147PL12BLA)
- GLOBAL EQUIPMENT Global 24 Inch Double Arm Loading Dock Fan (292747)
- GLOBAL INDUSTRIAL Replacement Pedestal Post for Outdoor Fans 292448 & 292449 (292809)
- THERMALTAK Thermaltake Swafan Ex12 Rgb - Premium Edition - Case Fan (CL-F161-PL12SW-A)
- SILVERSTONE 140 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling (FQ141)
- RACO Ceil Fan Oct Box 2-1/8D (299)
- Startech.Com Enclosure Fans