Shop All Automotive Audio & Video Accessories
Startech.Com
12in 4Pin Molex to Dual Right Angle Latching SATA Y Splitter
Mfr # PYO2LP4LSATR
Zoro # G5928572
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12in LP4 to 2x Right Angle Latching SATA Power Y Cable Adapter
- Connector Type LP4 (4 pin; Large Drive Power) to SATA Power (15 pin)
- Length 12 in
- Cable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # PYO2LP4LSATR
- Zoro # G5928572
- UPC # 65030848930
- Country of Origin China
- Category Automotive Audio & Video Accessories
Dimensions
Length | 12 in |
Cable Length | 12 in |
Details
Includes | 12in LP4 to 2x Right Angle Latching SATA Power Y Cable Adapter |
Connector Type | LP4 (4 pin; Large Drive Power) to SATA Power (15 pin) |
Description
0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7 15/16 in Length, 3 23/32 in Outside Dia (PF7984)
- QUICKCABLE Charging Clips, Red/Black, 10A (602020-2002)
- UVIEW A/C Extendye, Cartridge 1 oz. (399020A)
- PARKER Nut, 1/2 In (61NTA-8)
- EVOLVE Flush Mount 3.5 mm. Female Auxiliary Cable - 2 ft. (EV145362)
- ZENITH Car Cassette Adap (AA1001CA)
- INSTALLBAY BY METRA 8 Gauge Nickel 5/16" Ring Terminal, 50-Pack (IB8GNRT50)
- INSTALLBAY BY METRA .25" Split Loom Tubing, 100' Spool (SLT14)
- METRA Chevrolet Corvette 1997-2004 Dash Panel (DP3021B)
- TARAMPS DC Power Supply for Car Stereo Displays or Headunits (TA566775)
- AXXESS INTEGRATE BY METRA Steering Wheel Control Interface (AXSWC)
- Startech.Com Automotive Audio & Video