Shop All Computer Power Supplies
Startech.Com
12in 4 Pin PWM Fan Extension Power Y Cable – F/M
Mfr # FAN4SPLIT12
Zoro # G5875546
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type LP4 (4 pin, PWM) to LP4 (4 pin, PWM)
- Length 12 in
- Cable Length 12 in
- Includes 12in 4 Pin Fan Power Splitter Cable
- Product Type Splitter Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FAN4SPLIT12
- Zoro # G5875546
- UPC # 65030844598
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Length | 12 in |
Cable Length | 12 in |
Cord Length | 1 ft |
Details
Connector Type | LP4 (4 pin, PWM) to LP4 (4 pin, PWM) |
Includes | 12in 4 Pin Fan Power Splitter Cable |
Product Type | Splitter Cord |
Description
Connect two 4-pin (PWM) fans to a single motherboard fan power connector - Cable to connect 2 CPU Fans to 1 power connector - Re-position your computer case fans to provide optimal cooling to your system - 4 Pin Fan Power Splitter Cable / 4 Pin PWM Fan Extenion Power Y Cable / Case Fan Y cable / Case Fan Splitter Cable / 4 Pin Fan Splitter Cable / 4 Pin Fan Y Cable / PWM Y cable / PWM Fan Splitter Cable - 12 in / 12in / 12 inch / 12inch / 12" / 12 " / 30 cm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Replacement for HZB12-55, NP55-12, GPL-12520 (ML55-12INT60)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for AGM FAS-1075 (MAX3973789)
- STANDARD HORIZON Standard Horizon Rubber Duck Antenna (CAT460)
- MOTOROLA Belt Clip, Type Radio Belt Clip, Plastic (AAM18X501 CLIP-27)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- BATTERY TECHNOLOGY Replacement Power Adapter For Apple Macbook Air Mb133Ll/A Replaces (A1345-BTI)
- EZGENERATION Replacement 12V DC Power Adapter - 12 Volts 5 Amps (EZ332469)
- JONARD TOOLS Optical Network Power Meter (PON-55)
- SOLAHD Din Rail Power Supply, 20 A, 480 W (SVL2024100)
- BLACK BOX Din Rail Power Supply 240 Watts, 48 Vd (SDR-240-48)
- CORSAIR RMe Ser RM750e PSU (CP-9020262-NA)
- Startech.Com Computer Power Supplies