Shop All Enclosure Fans
Startech.Com
120x25mm Computer Case Fan with PWM
Mfr # FAN12025PWM
Zoro # G5875512
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.98 in
- Material Plastic
- Includes 120mm Case Fan, 9 inch PWM Y-Cable
- Cable Length 11.61 in
- Input Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FAN12025PWM
- Zoro # G5875512
- UPC # 65030845335
- Country of Origin China
- Category Enclosure Fans
Dimensions
Height | 0.98 in |
Cable Length | 11.61 in |
Length | 4.72 in |
Width | 4.72 in |
Details
Material | Plastic |
Includes | 120mm Case Fan, 9 inch PWM Y-Cable |
Input Voltage | 12V DC |
Product Type | Cooling Fan |
Description
Case fan - 120 mm - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Full Motion TV Wall Mount for 13"-32" TVs (MI-2042)
- EDGE MEMORY 32Gb Diskgo C2 Usb Flash Drive (PE230814)
- BLUE DONUTS Wallet, Phone Case, and Passport Holder, Carrying Case for Travel Gray (BD3777305)
- ADD-ON 3M Dp M/M White Cbl (DISPLAYPORT1FW)
- BLACK LIGHTNING 80 x 80 x 25 mm. Hydro Wave Bearing Cooling Fan (BL149807)
- C2G 6In 3-Pin Fan To 4-Pin Pass-Through Power Adapter Cable (27078)
- KWIKOOL Kwikool Ceiling Kit For KIB12023 & KIB12043 (CK120)
- GLOBAL INDUSTRIAL AC Fan Kit, For Computer Security Cabinet & Audio-Visual Cart (249189)
- THERMALTAK Thermaltake Th420 Argb Sync - Snow Edition - Processor Liquid Cooling (CL-W369-PL14SW-A)
- WESTINGHOUSE CEILING FAN ANTQ WH 56"" (78127)
- LIAN-LI Lian Li Uni Fan Al V2 - Case Fan (AL120V2-3W)
- Startech.Com Enclosure Fans