Shop All Enclosure Fans
Startech.Com
120mm Dual Ball Bearing Computer Case Fan w/ LP4 Connector
Mfr # FANBOX12
Zoro # G5875932
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 4.72 in
- Cable Length 12 in
- Includes 12cm Case Fan, Mounting Screws
- Input Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FANBOX12
- Zoro # G5875932
- UPC # 65030783446
- Country of Origin China
- Category Enclosure Fans
Dimensions
Length | 4.72 in |
Cable Length | 12 in |
Height | 4.72 in |
Width | 0.98 in |
Details
Material | Plastic |
Includes | 12cm Case Fan, Mounting Screws |
Input Voltage | 12V DC |
Product Type | Cooling Fan |
Description
System fan kit - 120 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO 1080P Auto Focus Webcam W Mic (CyberTrackH4)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC135)
- TRIPLETT HDMI Cable (HDMI-SS-75BK)
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- SILENX SilenX EFX-08-15 80 mm. 15 DBA Fluid Dynamic Bearing Fan (EFX-08-15)
- WESTINGHOUSE CEILING FAN ANTQ WH 56"" (78127)
- SILENX SilenX EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan (EFX-12-15T)
- ABB D2-D4 Redundant Ventibox Twin Fan Unit Drive Parts And Accessory (3BHE036629R0100)
- ARCTIC Mx-4 - Thermal Paste (FAN-MX4E2G)
- SEALED UNIT PARTS CO Supco Wall Mounted Co2 Monitor (IAQ50)
- SILENX SilenX EFX-12-15 120 mm. 15DBA Fluid Dynamic Bearing Fan (EFX-12-15)
- Startech.Com Enclosure Fans