Shop All USB Flash Drives
Startech.Com
1:15 USB Duplicator and Eraser for Flash Drives
Mfr # USBDUPE115
Zoro # G6216017
product price: $1,349.99
/ea
Free Shipping & Returns
$1,349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Color Black
- Height 1.36 in
- Depth 6.3"
- Includes duplicator and eraser, universal power adapter (NA/JP, UK, EU, ANZ), instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBDUPE115
- Zoro # G6216017
- UPC # 65030870740
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Height | 1.36 in |
Depth | 6.3" |
Width | 6.3 in |
Length | 13.58 in |
Details
Compatible With | OS independent; No software or drivers required |
Color | Black |
Includes | duplicator and eraser, universal power adapter (NA/JP, UK, EU, ANZ), instruction manual |
Power Consumption | 150W |
Input Voltage | 100 - 240 AC |
Output Voltage | 12 DC |
Material | Steel |
Product Type | Flash Memory Duplicator |
Description
DUPLICATE OR ERASE FUNCTIONALITY: This standalone USB duplicator can act as a cloner or wipe up to 15 USB 3.0, USB 2.0 and USB 1.1 flash drives or memory sticks without connecting to a host computer - MULTIPLE ERASE MODES: Wipe up to 15 USB drives at the same time with three modes: quick erase, single pass erase, and multi-pass erase (meets DoD standards) - FAST DUPLICATION SPEEDS: You’ll be able to quickly backup your data with this USB thumb drive cloner / copier that supports replication speeds up to 1.5GB per minute - COMPACT DESIGN: This USB flash drive replicator features a small form factor and is perfect for IT administrators who must travel to multiple sites. It is ideal for professionals who need to clone or erase data in a secure setting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia FXEL - 6 Pack (ML4-6MP687210427424)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Longway LW-6FM85GJ (ML100-12GEL33)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Expocell ELT-1280 (MAX3931578)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- SANOXY Single slot MicroSDHC, MICRO SD to Memory Stick Pro Duo Adaptor (SANOXY-ms-duo-1SLT)
- KODAK Kodak EKMSD32GHC10HPRK 32 GB UHS-I U3 Class 10 Ultra SDHS Memory Card (EKMSD32GHC10HPRK)
- SANDISK SD Ultra Dual Drive Go USB Type C 128GB (SDDDC3128GA46)
- EDGE MEMORY 32Gb Microsdhc Vsc (V10 U1) Memory Card w/ Adapter (PE256685)
- INNOVERA USB 3.0 Flash Drive, 8 GB, PK3 (82308)
- INNOVERA USB 3.0 Flash Drive, 128 GB, (82128)
- EDGE MEMORY 512Mb Edge Secure Digital Card (Sd) (PE189419)
- Startech.Com USB Flash Drives