Shop All Fiber Optic Patch Cables
Startech.Com
10m MPO/ MTP Fiber Optic Cable Plenum - OM3 - Push/Pull-Tab
Mfr # MPO12PL10M
Zoro # G5496225
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type MPO/MTP to MPO/MTP
- Cable Length 393.7 in
- Width 0.55 in
- Length 393.7 in
- Includes fiber optic cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MPO12PL10M
- Zoro # G5496225
- UPC # 65030878999
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 393.7 in |
Width | 0.55 in |
Length | 393.7 in |
Height | 0.28 in |
Details
Connector Type | MPO/MTP to MPO/MTP |
Includes | fiber optic cable |
Description
MPO / MTP fiber optic cable terminates 12 fiber connections using a single 40 Gigabit network cable -- designed for high-density fiber networks - Connect 40Gbps MTP/MPO as fiber patch panels, hubs, switches, media converters, routers / Supports 40GBASE-SR4 and 100GBASE-SR10 in applicable parallel optics networks - Interface between different networking devices at varying speeds / Save circuit card and rack space with 12x the density of SC connectors / Optimize accessibility and install or remove connectors with one hand using the push and pull tabs/ Get test data for your fiber cable - an insertion loss and return loss test report is included in each cable bag - 10m MTP to MTP Cable / 30ft MPO MTP Cable / 30 ft MPO to MPO Cable / 30' 40G MPO Cable / MPO 12 to MPO 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J43X)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C398)
- ZORO SELECT 1-3/4 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV2913Z1)
- EATON Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket (ARP00006CH2)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Orange (2626)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 7M (LCST10GA-7M-AX)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 2 M (GBLC2-D5-02)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, Yellow (5220)
- Startech.Com Fiber Optic Patch Cables