Shop All Fiber Optic Cable
Startech.Com
10m LC Fiber Optic Cable - Single-Mode Duplex 9/125 - LSZH
Mfr # SMFIBLCLC10
Zoro # G5881356
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Features Molded, Halogen Free, Corrosion Resistant, Flame Retardant
- Cable Length 393.7 in
- Length 393.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SMFIBLCLC10
- Zoro # G5881356
- UPC # 65030853064
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 393.7 in |
Length | 393.7 in |
Details
Color | Yellow |
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Features | Molded, Halogen Free, Corrosion Resistant, Flame Retardant |
Jacket Type | LSZH |
Includes | 10m Single Mode Duplex Fiber Patch Cable LC-LC |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 10m LC Fiber Optic Cable / 10 m LC to LC Fiber Patch Cable / 10 meter LC Fiber Cable / Single-Mode Patch Cable / 10m Single-Mode 9/125 Duplex Fiber Optic Cable LC to LC - OS1 (9/125) - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Attenuation loss meets or exceeds industry standards - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD161210)
- ABB Electrical Box Cover, Square, Steel, Blank (Phased Out)
- BLACKBURN Insulated Multitap Connector, 2.38 In. W (AMTT250)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR230DIN-DC22)
- ALLEN TEL Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M (GBST2-D1-03)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- SWE-TECH 3C 6 Strand Fiber Dist Pigtail, Singlemode, SC/APC Conn, Green Boots, 3 meter (FWT15F2-00206)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- Startech.Com Fiber Optic Cable