Shop All Fiber Optic Patch Cables
Startech.Com
10m LC Fiber Optic Cable - Multimode Duplex 62.5/125 - LSZH
Mfr # FIBLCLC10
Zoro # G5490975
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Cable Length 393.7 in
- Length 393.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FIBLCLC10
- Zoro # G5490975
- UPC # 65030797672
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 393.7 in |
Length | 393.7 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 10 meter Duplex Fiber Cable / LC to LC / Multimode Patch Cable / 10m Multimode 62.5/125 Duplex Fiber Optic Cable LC to LC - OM1 (62.5/125) multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Smart Management Module (7000)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 50A (82-2127)
- DAYTON Circuit Breaker, NDB2-63 B50/2 Series 50A, 2 Pole, 480V AC, B Curve (5ZUY0)
- KANTECH Infrared Motion Sensor (TREX-LT-NL)
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- COMPREHENSIVE 3M 10Gb LC-LC Duplex 50-125 Multimode Fiber Patch Cable - Aqua (LC-LC-OM3-3M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, PVC (6386)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 2M (LCLCMD6O-2M-AX)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Multi (2627)
- Startech.Com Fiber Optic Patch Cables