Shop All Network Serial Cables
Startech.Com
10M Dvi-D Dual Link Cable M/M
Mfr # DVIDDMM10M
Zoro # G600684454
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Video Cable
- Color Black
- Cable Type DVI
- Cable Length 32.81 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DVIDDMM10M
- Zoro # G600684454
- UPC # 65030844079
- Country of Origin China
- Category Network Serial Cables
Dimensions
Cable Length | 32.81 ft |
Details
Product Type | Video Cable |
Color | Black |
Cable Type | DVI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:1-3/4" Standard Camlock (ULR-1750STD-217-0000)
- DELTON S10 Curved Wireless Ergonomic Computer Mouse for PC Laptop Office Remote Work (DMERGS10-WB)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for Casil CA12100 (ML10-121531758)
- COBRA ELECTRONICS CB Radio, LCD, Amber, 40 Channels (19 DX IV)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- BLACK BOX Db9 Line Driver (ME890A-R2)
- MOXA 4Port Rs-232/422/485 Serial Dvc Srvr, 10/100Mbaset, 1Kv, Nport Ia5450A-T (NPort IA5450A-T)
- CABLE WHOLESALE Serial Cable DB25 Male RS-232 UL rated 1:1 25 foot (10D3-01125)
- MOXA 1Port Device Server, 10/100M Ethernet, Rs-422/485, Db9 Male, 110V (NPort 5130)
- CABLE WHOLESALE Serial Cable DB9 Female to DB25 Male UL rated 9 Conductor 1 foot (10D1-02301)
- Startech.Com Network Serial Cables