Shop All Uninterruptible Power Supplies (UPS)
Startech.Com
10GBase-BX SFP+ - MSA Compliant - Upstream - LC
Mfr # SFP-10GB-BX-U-20-ST
Zoro # G5879484
$52.99
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
- Brand Startech.Com
- MFR # SFP-10GB-BX-U-20-ST
- Zoro # G5879484
- UPC # 65030886604
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
GUARANTEED 10 GbE LC CONNECTIONS: Designed and tested to deliver reliable LC 10 GbE connections for 10GBase-BX compliant networks QUALITY SFP+ MODULE PERFORMANCE: Maximum Data Transfer Rate: 10.00 Gbps | Type: Single Mode| Connection Type: LC | Maximum Transfer Distance: 20 km (12.4 mi) | MTBF: 646,156,559 hours - SIMPLE INSTALLATION: This 10GBase-BX SFP+ module complies with MSA industry standards and can be plugged directly into routers and switches, making module exchanges seamless. StarTech.com offers a wide variety of SFP+ and QSFP modules and direct-attach SFP+ and QSFP cables, providing the convenience and reliability you need to ensure dependable network performance.
Documents & Resources
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
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VDC, 10A (CA3SK20BD)
- MERSEN CC Class, ATMR Series, Fast-Acting, 7A, 600V AC, Non-Indicating (ATMR7)
- DAYTON IEC Timer, Off Delay, .1-30Sec, 1NO/1NC (6EAU1)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D31)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350SER)
- CYBERPOWER 1500VA/900W UPS w/PowerPanel, CP1500AVRT (CP1500AVRT)
- TRIPP LITE Line-Interactive 2U Rack/Tower UPS, 6-Out, 1000 VA, BK (TRPSMC10002URM)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET550U)
- MINUTEMAN UPS LINE INTERACTIVE 1500VA 1050 WATTS UPS (PRO1500RT2U)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350U)
- TRIPP LITE Line Interactive UPS, Out: 115/120V AC , In:120V AC (AVR750UTAA)
- Startech.Com Power Systems