Shop All Printer & Scanner Accessories
Startech.Com
10ft USB to Parallel Printer Adapter - M/M
Mfr # ICUSB128410
Zoro # G6214197
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.67 in
- Length 1200 in
- Width 1.97 in
- Color Black
- Features Plug & Play
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ICUSB128410
- Zoro # G6214197
- UPC # 65030834216
- Country of Origin China
- Category Printer & Scanner Accessories
Dimensions
Height | 0.67 in |
Length | 1200 in |
Width | 1.97 in |
Cable Length | 10 ft |
Details
Color | Black |
Features | Plug & Play |
Includes | USB to Parallel Converter Cable |
Compatible With | Windows® 98SE, ME, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2000, 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS X® 10.6 to 10.14, Linux 2.6.x to 4.11.x <i>LTS Versions only</i> |
Power Consumption | .90mA |
Product Type | Data Transfer Cable |
Cable Type | Parallel/USB |
Description
Add a Centronics parallel port to your desktop or laptop PC through USB - USB to Parallel Adapter - USB to Parallel Printer - USB to Parallel Cable - USB to Centronics - USB to IEEE 1284 - 10 ft USB to Parallel Printer Adapter Cable M/M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", Clear (4R69)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (82721)
- EXPRESSIVE DESIGN GROUP White Wrapping Tissue Paper (TISW25CD)
- PENDAFLEX Expandable File Monthly 8-1/2 x 11", Brown (R217MHD)
- STARTECH.COM Parallel Network Print Server, PM1115P2 (PM1115P2)
- V3GATE, LLC Thomas And Betts Lamson SuperBlue Hard Shell Ceiling Box With Hanger Bar BH52 (BH525H)
- XEROX Xerox Corporation Waste Toner Container (008R13061)
- INLAYS RICOH CORP. RIC SP4500 Maintenance Kit (407329)
- BASICWISE Wooden Office Storage Printer Stand with Wheels, Black (QI003730.BK)
- GREAT DAY Great Day HNGC-350 Lift Assembly 350 lbs Hitch-N-Go Cart Lift Assembly Wheel Kit (HNGC-350 Lift Assembly)
- BROTHER Waste Toner Pack (BU223CL)
- Startech.Com Printer & Scanner Accessories