Shop All Computer Power Supplies
Startech.Com
10ft Standard Computer Power Cord - NEMA5-15P to C13
Mfr # PXT101_10
Zoro # G5267456
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 in
- Connector Type NEMA 5-15 Power (North America) to IEC 60320 C13 Power
- Cable Length 120 in
- Includes 10 ft Standard Computer Power Cord - NEMA5-15P to C13
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PXT101_10
- Zoro # G5267456
- UPC # 65030805056
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Length | 120 in |
Cable Length | 120 in |
Cord Length | 10 ft |
Details
Connector Type | NEMA 5-15 Power (North America) to IEC 60320 C13 Power |
Includes | 10 ft Standard Computer Power Cord - NEMA5-15P to C13 |
Color | Black |
Product Type | Power Extension Cord |
Compatibility | Plugs monitor, PC, Laser printer, Grounded Power Outlet |
Description
Replace worn-out or missing computer power cords - Plugs monitor or PC or laser printer or scanner into a grounded power outlet - 18 AWG wire - Rated to carry 125V at 10A - Fully molded strain relief connectors - Guaranteed reliability with a 10ft Computer Power Cord / Monitor Power Cord / 5-15p Power Cord / 10 ft PC Power Cable / C13 to 5-15P / NEMA5-15P to C13 / Power cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Two Way Radio, UHF, Lithium Ion (Li-Ion) (RMU2080D)
- STREAMLIGHT Remote Door/Switch Assembly, Black (69161)
- ILC Replacement for GE General Electric G.E Fanuc D3-d4-bat Battery (FANUC D3-D4-BAT)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Power Max GTX14-BS (YTX14-BS324)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/1.75 Power Supply (28686488)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/0.75 Power Supply (28686358)
- APEVIA 500W ATX12V Power Supply, ATX-VN500W (ATX-VN500W)
- SCHLAGE ELECTRONICS 6A Power Supply, 1 Fire Alarm Relay, 3 Option Boards/2 Option Boards (PS906)
- BATTERY TECHNOLOGY Replacement Power Adapter For Apple Macbook Air Mb133Ll/A Replaces (A1345-BTI)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524100)
- EZGENERATION Replacement 12V DC Power Adapter - 12 Volts 5 Amps (EZ332469)
- Startech.Com Computer Power Supplies