Shop All Extension Cords
Startech.Com
10ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P
Mfr # PAC10110
Zoro # G5955924
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 in
- Cable Length 120 in
- Input Voltage 125 AC
- Connector Type NEMA 5-15 Power (North America) to NEMA 5-15 Power (North America)
- Includes 10ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PAC10110
- Zoro # G5955924
- UPC # 65030835879
- Country of Origin China
- Category Extension Cords
Dimensions
Length | 120 in |
Cable Length | 120 in |
Details
Input Voltage | 125 AC |
Connector Type | NEMA 5-15 Power (North America) to NEMA 5-15 Power (North America) |
Includes | 10ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P |
Description
EASIER ACCESS: This 10ft power extension cord makes it easier to access power from hard-to-reach outlets and adds length when you most need it - SPACE SAVING: Get more out of your power or surge strip outlets with this three-prong extension cord, routing bulking adapters away from the strip making it perfect for computers - NORTH AMERICAN COMPATIBLE: This NEMA 5 15R to NEMA 5 15 P cable is compatible with 3 prong grounded North American outlets offering 125V and 13A - GUARANTEED RELIABILITY: This 10ft black universal power cord is and lifetime technical support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Gray, 1000 ft Length (24UL1007TPCGRA1000)
- STARTECH.COM 100 Pk Cable Clamps .47" 12Mm (CBMCC2)
- CALBOND Conduit, 3/4in., Form 7, Tb Body, PVC Ctd (PV0700TB27)
- WORLDWIDE SOURCING RECEPTACLE 30AMPTT-30R SINGLE (CHU4S)
- STARTECH.COM 6ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P (PAC1016)
- FLEXIDUCT 6 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-5 (4EF3 BLACK)
- AC WORKS 10ft SOOW 10 Gauge NEMA 6-20 20A 250V Super Duty Outdoor Rubber Extension Cord (SD620PR-010)
- CABLE WHOLESALE Hospital Grade Green Dot Power Cord 18 AWG SJT 10 Amp 125 Volt 10 foot (10W1-51010)
- VIRTUAL 04002ME 16-3 Black Extension Cord - 12 ft. (VI135479)
- SWE-TECH 3C Heavy Duty Server Power Extension Cord, Blue, C20 to C19, 12AWG/3C, 20 Amp, 8 foot (FWT10W3-41208BL)
- ZORO SELECT 1 ft. 16/3 Extension Cord SJT (5XFP6ID)
- Startech.Com Extension Cords & Power Strips