Shop All DVI Adapters & Cables
Startech.Com
10ft Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k
Mfr # MDP2DPMM10
Zoro # G6209412
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/Mini DisplayPort
- Connector Type Mini-DisplayPort (20 pin) to DisplayPort (20 pin)
- Color Black
- Cable Length 120 in
- Includes 10 ft Mini DisplayPortâ„¢ to DisplayPort 1.2 Adapter Cable - M/M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MDP2DPMM10
- Zoro # G6209412
- UPC # 65030840507
- Country of Origin Viet Nam
- Category DVI Adapters & Cables
Dimensions
Cable Length | 120 in |
Length | 120 in |
Details
Cable Type | DisplayPort/Mini DisplayPort |
Connector Type | Mini-DisplayPort (20 pin) to DisplayPort (20 pin) |
Color | Black |
Includes | 10 ft Mini DisplayPortâ„¢ to DisplayPort 1.2 Adapter Cable - M/M |
Features | Fray Resistant, Strain Relief, Multi-Stream Transport (MST) Support, Flexible, Damage Resistant, EMI Protection |
Max. Resolution | 4k x 2k (3840 x 2160) @ 60Hz |
Product Type | A/V Cable |
Shielding | Yes |
Jacket Type | CMG |
Description
4K x 2K RESOLUTION SUPPORT: Create a high-resolution 4K x 2K connection with HBR2 support between your Mini DisplayPort equipped laptop and a standard DisplayPort monitor with this mDP to DP adapter cable - BACKWARD COMPATIBLE: Designed and manufactured to DisplayPort 1.2 standards, this mDP to DP cable is also backward compatible with DisplayPort 1.1 - HIGH TRANSFER SPEEDS: This Mini DisplayPort to DisplayPort cable features support for High Bit Rate 2 (HBR2) bandwidth of up to 21.6 Gbps - BROAD COMPATIBILITY: For ultimate convenience, this Mini DisplayPort to DisplayPort adapter cable works with your PC, Mac and Microsoft Surface devices, as well as mDP-equipped computers with Thunderbolt 2 ports Constructed of high-quality materials, this Mini DisplayPort to DisplayPort 1.2 cable is, making it a truly cost-efficient solution
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA IVR Binaural Over The Head Bluetooth Headset, Black/Silver (70003)
- PYLE Dual 6.5" In-Wall/Ceiling 16 Ohm Speaker, PDIC1666 (PDIC1666)
- VARTA V500HT 1.2V 510mAh NiMH Battery Replaces V600HRT, 55750201501 (V500HT)
- RAYOVAC RV2320 Coin Cell CR2320 3V Lithium Replaces DL2320 DL2032 KL2032 L26 (RV2320)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- BLACK BOX Displayport To Dvi Cable, Mm, 6-Ft. (1.8 (EVNDPDVI-0006-MM)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 6ft (2408)
- SWE-TECH 3C Null Modem Adapter, DB9 Male to DB9 Female (FWT30D1-18200)
- ROCSTOR Dvi-D Dual Link Display Cable (Male/Mal (Y10C109-B1)
- DYNAMICFUNCTION 3 ft. Display Port to DVI Converter Cable (DY172377)
- Startech.Com DVI Adapters & Cables