Shop All Computer Power Supplies
Startech.Com
10ft Micro USB Cable - A to Micro B
Mfr # UUSBHAUB10
Zoro # G5262793
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 120 in
- Length 120 in
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Micro-B (5 pin)
- Includes 10 ft Micro USB Cable - A to Micro B
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # UUSBHAUB10
- Zoro # G5262793
- UPC # 65030828154
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Cable Length | 120 in |
Length | 120 in |
Details
Connector Type | USB Type-A (4 pin) USB 2.0 to USB Micro-B (5 pin) |
Includes | 10 ft Micro USB Cable - A to Micro B |
Color | Black |
Product Type | Data Transfer Cable |
Cable Type | USB |
Description
Charge or sync micro USB mobile devices from a standard USB port on your desktop or mobile computer - 10ft USB A to Micro B - 10' USB A to Micro B Cable - Micro USB Cable - USB Device Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCOA HOME EXTERIORS J-Block Mounting Block (UNIBLOCK PC)
- MOUNT-IT Dual Monitor Wall Mount 13-27" Screens (MI-45114B)
- VIDEO MOUNT PRODUCTS Adaptor Plate, Vesa, Silver (LCDPA)
- BATTERY CLERK AJC® Ultra Tech UT-1270 12V 7Ah Alarm Battery (UT-1270-Ultra-Tech-12V-7Ah-A)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- AXIOM MANUFACTURING Axiom 65-Watt Ac Adapter For Microsoft Surface - Q4Q-00001, 1706 (Q4Q-00001-AX)
- MURR ELEKTRONIK EMPARRO67 POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24VDC/8A, PROTECTION CLASS IP67 (9000-11112-2062020)
- SILVERSTONE Ti Strider Titanium Series 80 Plus Titanium 1500W Atx Power Supply (SI476476)
- BLACK BOX Power Adapter, 100 240 Vac To 12 Vdc, Fl (PS012)
- ADD-ON Addon Lenovo 4X20M26268 Compatible 65W 20V At 3.25A Usb-C Laptop (4X20M26268-AO)
- APEVIA 450W ATX12V Power Supply (ATX-VS450W)
- Startech.Com Computer Power Supplies