Shop All DVI Adapters & Cables
Startech.Com
10ft Male to Female DVI Dual Link Extension Cable, 299549292
Mfr # DVIDDMF10
Zoro # G6219657
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI-D
- Connector Type DVI-D (25 pin) to DVI-D (25 pin)
- Color Black
- Cable Length 120 in
- Material Aluminum Mylar Foil - Shielding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DVIDDMF10
- Zoro # G6219657
- UPC # 65030802840
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 120 in |
Length | 120 in |
Details
Cable Type | DVI-D |
Connector Type | DVI-D (25 pin) to DVI-D (25 pin) |
Color | Black |
Material | Aluminum Mylar Foil - Shielding |
Includes | 10 ft DVI-D Dual Link Monitor Extension Cable - M/F |
Features | EMI Protection, Ferrite Bead |
Shielding | Yes |
Product Type | Video Cable |
Compatibility | Flat Panel Display, Digital CRT Display, Projector, HDTV |
Description
Extend the connection distance between DVI-D digital devices by 10ft - Run a longer connection between a desktop or laptop computer & a DVI-D Dual Link display or projector - High-speed digital transmission rate of up to 9.9 Gbits/sec - Ferrite core eliminates EMI interference - Molded connectors with strain relief - DVI Male to Female Cable - Compliant with DVI DDWG Standards - Will support the Acer H236HL at 1080p as well as monitors with resolutions of up to 2560x1600 such as Dell / HP / etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Coiled Phone Cord, 25 ft., Ivory (42265)
- ISOTUNES Free 2.0 Listen Only True Wireless BT (IT-93)
- FDK CR17450SE 17450ER-CX 3V 2500mAh Industrial Laser Lithium Battery (CR17450SE)
- MONOPRICE Cat5e / F-Type Wall Plate (Cat5e + F-Type), Coupler Type (7838)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- TRIPP LITE Displayport 1.4 Cable W Latching Connectors 8K Hdr M/M Black 6Ft (P580-006-V4)
- CMPLE Mini-DVI to DVI Adapter (133-N)
- TRIPP LITE Adapter Cable, USB-C to DVI, Gen 1, USB 3.1, M/M, 6'L, Black (TRPU444006D)
- UNIRISE USA This Mini Displayport Male To Displayport Male Cable Allows You To (MDPDP-15F-MM)
- TRIPP LITE Display Extender Receiver, RCA (B136-100)
- Startech.Com DVI Adapters & Cables