Shop All DVI Adapters & Cables
Startech.Com
10ft Male to Female DVI-D Single Link Cable
Mfr # DVIDSMF10
Zoro # G6192208
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI-D
- Connector Type DVI-D (19 pin) to DVI-D (25 pin)
- Color Black
- Cable Length 120 in
- Material Aluminum Mylar Foil - Shielding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # DVIDSMF10
- Zoro # G6192208
- UPC # 65030796514
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 120 in |
Length | 120 in |
Details
Cable Type | DVI-D |
Connector Type | DVI-D (19 pin) to DVI-D (25 pin) |
Color | Black |
Material | Aluminum Mylar Foil - Shielding |
Features | Strain Relief, Molded |
Includes | 10 ft DVI-D Single Link Monitor Extension Cable - M/F |
Product Type | Video Cable |
Shielding | Yes |
Compatibility | Platform: PC, Mac |
Description
M/F - DVI extension cable - single link - DVI-D (M) to DVI-D (F) - 10 ft - black - for P/N: ST122DVIGB - ST124DVI - ST122DVI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEC Digital 12-Button Telephone - Black (NEC-BE117451)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for BatteryGuy BG-12180NB - 2 Pack (ML18-12MP29697541)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5290)
- MONOPRICE Caliber Slim Bezel In-Ceiling Speakers_ 6.5in Fiber 2-Way (pair) (34706)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 6ft (6015)
- LIVEWIRE Standard Series 28 AWG Dual Link DVI-I to DVI-I Cable 15ft (LI2545705)
- GEFEN 1x2 DVI DL Splitter, EXTDVI142DLN (EXT-DVI-142DLN)
- ILC Replacement For DELL 023NVR (023NVR)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 10ft (2759)
- Startech.Com DVI Adapters & Cables