Shop All RCA & Video Cables
Startech.Com
10ft DisplayPort to DVI Video Converter Cable - M/M
Mfr # DP2DVIMM10
Zoro # G5369507
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/DVI-D
- Color Black
- Features HDCP 1.3, Passive, Extended Display Identification Data (EDID), Screw Lock
- Cable Length 120 in
- Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DP2DVIMM10
- Zoro # G5369507
- UPC # 65030832182
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Cable Length | 120 in |
Length | 120 in |
Details
Cable Type | DisplayPort/DVI-D |
Color | Black |
Features | HDCP 1.3, Passive, Extended Display Identification Data (EDID), Screw Lock |
Material | Polyvinyl Chloride (PVC) - Jacket |
Includes | 10 ft DisplayPort to DVI Video Adapter Converter Cable - M/M |
Connector Type | DisplayPort (20 pin) to DVI-D (25 pin) |
Max. Resolution | 1920x1200 / 1080p |
Product Type | Video Cable |
Description
Connect your DVI monitor to a DisplayPort equipped computer using a single Cable - DisplayPort to DVI - 10 ft DisplayPort to DVI Adapter - DisplayPort to DVI Converter - DisplayPort to DVI Cable - 10ft DP to DVI Cable - Supports PC resolutions up to 1920x1200 and HDTV resolutions up to 1080p
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI Cable, Ultra HD, Flat, 4Kx2K, M/M, 10ft (P568-010-FL)
- MIGHTY MAX BATTERY 12V 8AH SLA BATTERY FOR VERIZON FIOS UPGRADED BATTERY (ML8-1213332)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TGX8)
- ANTAIRA 2-Port RS-232 PCI Express Card with Oxford Single Chip, Support Power Over Pin-9 (MSC-202A1)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- STEREN DVI-D Single Link Video Display cRUus Ca (506-906)
- SANOXY Premium RCA Audio Jack Cable Y Adapter Splitter 1 Female to 2 Male Plug (SANOXY-CABLE66)
- QVS 35 ft. HDTV Triple-RCA Premium Component Video Combo Cable (RCA3V-35)
- SWE-TECH 3C BNC x 5 Male to BNC x 5 Male Cable, Double-Shielded, 6 foot (FWT10B1-07106)
- SANOXY RCA Stereo Audio Cable Dual RCA Male Gold-Plated AV Cord FOR HDTV DVD VCR 6 FT (SANOXY-CABLE34)
- Startech.Com RCA & Video Cables