Shop All Voice & Data Patch Cords
Startech.Com
10ft DB9 RS232 Serial Null Modem Cable F/F
Mfr # SCNM9FF
Zoro # G5881724
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 in
- Color Gray
- Cable Type Serial
- Conductor Material Copper
- Standards EIA 574/232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SCNM9FF
- Zoro # G5881724
- UPC # 65030772303
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 120 in |
Cable Length | 120 in |
Details
Color | Gray |
Cable Type | Serial |
Conductor Material | Copper |
Standards | EIA 574/232 |
Connector Type | DB-9 (9 pin, D-Sub) to DB-9 (9 pin, D-Sub) |
Includes | 10 Ft. 9 Pin Null Modem Cable F/F |
Description
Transfer files via serial connection - 10ft NULL Modem Cable - 10ft NULL Modem Serial Cable - 10 ft RS232 NULL Modem Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Yellow (HS363-S50-YELLOW)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPH02-D00-000A)
- LINEMASTER Treadlite II (T-91-SC3A)
- HUBBELL PREMISE WIRING Wiring Block, 6-Pair, 6 x 12 Block Size (HPW66B16)
- CMPLE CAT5E BULK ETHERNET LAN NETWORK CABLE - 1000 FT Black (1016-N)
- MONOPRICE Ethernet Cable, Cat 6, Black, 0.5 ft. (7498)
- SWE-TECH 3C Bulk Cat6 Green Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-051TH)
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (9797)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Style, White (N238-001-WH)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 12ft (N201-012-GN)
- ENET Cat6, 28Awg, Clear Boot, Blue, 7Ft (C6-BL-SCB-7-ENC)
- Startech.Com Voice & Data Patch Cords