Shop All Network Serial Cables
Startech.Com
10ft Cross Wired DB9 to DB25 Serial Null Modem Cable - F/M
Mfr # SCNM925FM
Zoro # G5464953
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Serial
- Connector Type DB-9 (9 pin, D-Sub) to DB-25 (25 pin, D-Sub)
- Color Gray
- Cable Length 120 in
- Features Strain Relief, EMI Protection, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # SCNM925FM
- Zoro # G5464953
- UPC # 65030771290
- Country of Origin China
- Category Network Serial Cables
Dimensions
Cable Length | 120 in |
Height | 0.59 in |
Width | 1.31 in |
Length | 120 in |
Details
Cable Type | Serial |
Connector Type | DB-9 (9 pin, D-Sub) to DB-25 (25 pin, D-Sub) |
Color | Gray |
Features | Strain Relief, EMI Protection, Molded |
Includes | 10 Ft. Serial Null Modem Cable 9-25 F/M |
Product Type | Data Transfer Cable |
Shielding | Yes |
Description
F/M - Null modem cable - DB-9 (F) to DB-25 (M) - 10 ft - for P/N: PEX1S553 - PEX2S553LP - PEX2S553 - PEX1S553LP - PCI2S232485I - PEX16S952LP - PCI8S950LP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Casil CA121000 (MAX3962313)
- BLACK BOX Db9 Mini Converter (Usb To Serial), Usb/ (IC833A)
- COMPUCESSORY Gel Mouse Pads9"X10"Gray (CCS45163)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- SWE-TECH 3C Serial Cable, DB9 Female to DB25 Male, UL rated, 9 Conductor, 6 foot (FWT10D1-02306)
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 3Ft (180223)
- MOXA 1Port Rs-232/422/485 Serial Dvc Srvr, 10/100Mbaset(X), 1Kv, Nport Ia5150A (NPort IA5150A)
- EZGENERATION Connect Your Serial Devices, And Transfer Your Files - 1 m Db9 Null Modem Cable (EZ7241)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 15Ft (180217)
- Startech.Com Network Serial Cables