Shop All Data & Ethernet Cables
Startech.Com
10ft CAT6 Cable - Gray - Slim CAT6 Patch Cable - LSZH
Mfr # N6PAT10GRS
Zoro # G5449842
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Connector Type RJ-45 to RJ-45
- Color Gray
- Cable Length 120 in
- Features Slimline, Stranded, Flexible, Minimized Near-End Crosstalk (NEXT), Tight Buffer, Snagless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # N6PAT10GRS
- Zoro # G5449842
- UPC # 65030873079
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 120 in |
Width | 0.47 in |
Length | 120 in |
Height | 0.51 in |
Details
Cable Type | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Color | Gray |
Features | Slimline, Stranded, Flexible, Minimized Near-End Crosstalk (NEXT), Tight Buffer, Snagless |
Includes | Cat6 patch cable |
Product Type | Network Cable |
Jacket Type | LSZH |
Shielding | No |
Description
GIGABIT ETHERNET CABLE: This slim CAT6 cable meets all Category 6 patch cable specifications to deliver a reliable connection in high density data center applications. - EASY CABLE RUNS: Designed 36% thinner than standard networking cables, this slim UTP patch cord provides better airflow and heat dissipation in tight spaces making cable runs easier in a crowded network rack. - SNAGLESS CAT6 CONNECTORS: The snagless connectors on the CAT 6 network cable protect the RJ45 clips from snags and breaks during installations. - PROTECT YOUR EQUIPMENT: This Category 6 patch cable has a Low Smoke Zero Halogen (LSZH) fire rating ensuring a safe connection. The 50-micron gold connectors deliver optimum conductivity and eliminate signal loss. - HIGH-QUALITY CONSTRUCTION: Built with high-quality copper conductors, the CAT 6 cable is built with 28 AWG copper wire and is tested to keep Near-End Crosstalk (NEXT) well within acceptable limits.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTON ELECTRONICS Smartnode Dual Fxo Voip Gateway (SN4112/JO/EUI)
- MOTOROLA Microphone, Desktop, Plastic (AAF13X501 MD-12A8J)
- PRIME-LINE U-bracket for 7/8 in. Panels, Zinc Alloy Construction, Chrome Plated Single Pack (656-6416)
- BITTEL Phone, Desktop, 3 Button, Black (77T-3BDM)
- CMPLE CMPLE 639-N IEEE-1394 FireWire iLink DV Cable 4P-4P M-M -15ft- CLEAR (639-N)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 4ft- Blue (100700BL)
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Straight (170111S)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 3Ft- Green (100603GN)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (2133774E)
- MONOPRICE Voice and Data Patch Cord, Black, 14 ft L (41015)
- BESTLINK NETWARE Medium Cable Hanger, 200pk (102260)
- Startech.Com Data & Ethernet Cables