Shop All USB Cables
Startech.Com
10ft Black USB 2.0 Extension Cable A to A - M/F
Mfr # USBEXTAA10BK
Zoro # G5489137
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type USB
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Type-A (4 pin) USB 2.0
- Color Black
- Cable Length 120 in
- Includes 10 ft Black USB 2.0 Extension Cable A to A - M/F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBEXTAA10BK
- Zoro # G5489137
- UPC # 65030840804
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 120 in |
Length | 120 in |
Details
Cable Type | USB |
Connector Type | USB Type-A (4 pin) USB 2.0 to USB Type-A (4 pin) USB 2.0 |
Color | Black |
Includes | 10 ft Black USB 2.0 Extension Cable A to A - M/F |
Features | Flexible, Molded, Strain Relief |
Shielding | Yes |
Jacket Type | Plenum |
Product Type | Data Transfer Cable |
Description
Extend the length of a USB 2.0 cable by up to 10ft - Lengthen the reach of a controller or eliminate the hassle of connecting a mobile device to the back of a computer for syncing & charging by extending the length of the USB cable that came with your device - White USB Extension Cable - Compatible with various mobile devices such as the following tablets Apple iPad Air / iPad Mini / Samsung Galaxy Tab - Compatible with various game controllers such as Xbox One / PS4 - Compatible with Apple iMac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Mini Null Modem Adapter, DB9 Male to DB9 | Male (FWT31D1-28100)
- EXELL BATTERY A640PX 1.5V Alkaline Battery PX640A EN640A EPX640A LR52 (A640PX)
- BUSINESS SOURCE Wide screen LCD Anti glare Filter Black (59020)
- GADGET GUARD Glass Screen Protector for Samsung Galaxy S20 FE 5G (GGBIGED228SS09A)
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M (USB2HAB1)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- STARTECH.COM USB C to Parallel Printer Cable (ICUSBCPLLD25)
- CUMMINS 5 inch Flex Steel USB-C Aux Adapter (CMN4713)
- Startech.Com USB Cables