Shop All Data & Ethernet Cables
Startech.Com
10ft Black Cat5e Snagless UTP Patch Cable
Mfr # 45PATCH10BK
Zoro # G5482715
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Connector Type RJ-45 to RJ-45
- Color Black
- Cable Length 120 in
- Features PoE, Damage Resistant, Molded, Bend Resistant, Snagless, Strain Relief, Corrosion Resistant, Stranded, Crosstalk Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 45PATCH10BK
- Zoro # G5482715
- UPC # 65030786133
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 120 in |
Length | 120 in |
Details
Cable Type | Category 5e |
Connector Type | RJ-45 to RJ-45 |
Color | Black |
Features | PoE, Damage Resistant, Molded, Bend Resistant, Snagless, Strain Relief, Corrosion Resistant, Stranded, Crosstalk Protection |
Includes | 10 Ft. Black RJ45 Cat. 5E Patch Cable |
Jacket Type | CM |
Product Type | Network Cable |
Description
Supports reliable 350MHz/ 1 Gbps Ethernet network connections with PoE - Compatible with Category 5 and Category 5e applications - Snagless Cat5e RJ45 connectors prevent cable damage - 24 AWG / 100% Copper / 50-micron Gold Connectors / UTP Cat5e Cable / Cat5e RJ45 Ethernet Cord / Cat 5e Cable / Network Cable / 45PAT / 45PATC / 45PATCH / Gigabit Ethernet Cable / Ethernet Cable - 10 ft / 10ft / 10 foot / 10foot / 10 feet / 10feet / 10' / 10 ' / 3 m
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN BC 50 (010-02609-00)
- ILC Replacement for Projection Lamp / Bulb Fbg/fbd replacement light bulb lamp (FBG/FBD PROJECTION LAMP / BULB)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces All-O-Matic SL-100-DC Slide Gate - 4 Pack (ML9-12MP49151129593)
- CETIS Hospitality Feature Phone, Ash (Aegis-5-08 (AS))
- BESTLINK NETWARE Color Boots for RJ45 Plug, Green, 100pk (101301GN)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7133802)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 50ft White (100112WT)
- HI-TEC 100 ft. CAT 7 SFTP Double Shielded RJ45 Snagless Ethernet Cable, Blue (HI2611711)
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41441-0000000)
- MOXA 10 Cm M12-To-Rj45 Cat-5E Utp Ethernet Cable W/ Ip67-Rated Female (CBL-M12DFF4PRJ45-BK-10-IP67)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 0.5ft Blue (31015)
- Startech.Com Data & Ethernet Cables