Shop All KVM Switches
Startech.Com
10ft 4-in-1 USB DVI KVM Cable with Audio and Microphone
Mfr # USBDVI4N1A10
Zoro # G5488543
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type DVI-I (29 pin)|3.5 mm Mini-Jack (3 Position)|USB Type-A (4 pin) USB 2.0 to DVI-I (29 pin)|3.5 mm Mini-Jack (3 Position)|USB B (4 pin)
- Length 120 in
- Includes 10 ft 4-in-1 KVM Cable
- Cable Length 120 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBDVI4N1A10
- Zoro # G5488543
- UPC # 65030815918
- Country of Origin China
- Category KVM Switches
Dimensions
Length | 120 in |
Cable Length | 120 in |
Details
Connector Type | DVI-I (29 pin)|3.5 mm Mini-Jack (3 Position)|USB Type-A (4 pin) USB 2.0 to DVI-I (29 pin)|3.5 mm Mini-Jack (3 Position)|USB B (4 pin) |
Includes | 10 ft 4-in-1 KVM Cable |
Color | Black |
Product Type | KVM Cable |
Description
Combines 4 peripheral cables into one - Combines DVI video quality with USB mouse, keyboard, 3.5mm audio out and microphone connections - Supports a maximum resolution of 1920x1200 - Meets and exceeds all DVI-I and USB 2.0 specifications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Big Bear Grizzly Kodiak YFM400 400, 450 (YTX20L-BS256)
- ILC Replacement for Ikusi Bt24ik (BT24IK IKUSI)
- FENIX LIGHTING Triple Protection, 2600mAh, 18650 (18650)
- ULTRALAST Digital Camera Battery, FLIR One FLIR SDL352054 (CAM-FLR1)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- BLACK BOX Servswitch Freedom Led Monitor Identification Kit (KV0004A-LED)
- TRENDNET Trendnt 6Ft 1.83M Usb Kvm Cbl (TKCU06)
- BZBGEAR 4-Port 4K UHD KVM and Conference Room Switcher with HDMI and USB3.0 Kit with 4 Table Grommets (BG-UHD-KVM41-KIT)
- MONOPRICE Switch Series HDMI USB Combo Cable for KVM Switches 6ft (36644)
- SYBA 16-Port USB PS-2 Combo KVM Switch (SY-KVM50084)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- Startech.Com KVM Switches