Shop All Computer Power Supplies
Startech.Com
10ft 14 AWG Computer Power Cord - NEMA5-15P to C13
Mfr # PXT1011410
Zoro # G5266503
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 120 in
- Length 120 in
- Connector Type NEMA 5-15 Power (North America) to IEC 60320 C13 Power
- Height 0.98 in
- Width 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # PXT1011410
- Zoro # G5266503
- UPC # 65030844802
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Cable Length | 120 in |
Length | 120 in |
Height | 0.98 in |
Width | 0.98 in |
Cord Length | 10 ft |
Details
Connector Type | NEMA 5-15 Power (North America) to IEC 60320 C13 Power |
Includes | 10 ft 14 AWG Computer Power Cord - NEMA5-15P to C13 |
Voltage Rating | 125 V AC |
Color | Black |
Frequency | 60 Hz |
Product Type | Standard Power Cord |
Current Rating | 15 A |
Compatibility | PDUs, Servers, Monitors, Computers, Laser Printers |
Description
NEMA5-15P to C13 - Power cable - IEC 60320 C13 to NEMA 5-15 (M) - 10 ft - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Rap-un-cap-4u (RAP-UN-CAP-4U RAM MOUNTS)
- SKIL Fixed Base Router, Corded, 10 A, 2 hp (RT1323-00)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- QUARTET Portable Tripod Projection Screen (570S)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- SUPER POWER SUPPLY AC-DC Adapter Charger Cord- 12 Volt 0.5 Amp (010-SPS-18557)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-NI10)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCWH10)
- HP ENTERPRISE Hp 5400R 1100W Poe+ Zl2 Power Supply Us (J9829A#ABA)
- SOLAHD Din Rail Power Supply, 10 A, 240 W (SVL1024480)
- TYCON SYSTEMS 48V 240W DIN Rail Industrial Pwr Supply (PSDIN-48-240W)
- Startech.Com Computer Power Supplies