Shop All Extension Cords
Startech.Com
10ft 14 AWG Computer Power Cord Extension - C14 to C13
Mfr # PXT1001410
Zoro # G5956405
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 120 in
- Connector Type IEC 60320 C13 Power to IEC 60320 C14 Power
- Height 0.79 in
- Length 120 in
- Includes 10 ft 14 AWG Computer Power Cord Extension - C14 to C13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PXT1001410
- Zoro # G5956405
- UPC # 65030844758
- Country of Origin China
- Category Extension Cords
Dimensions
Cable Length | 120 in |
Height | 0.79 in |
Length | 120 in |
Width | 1.14 in |
Details
Connector Type | IEC 60320 C13 Power to IEC 60320 C14 Power |
Includes | 10 ft 14 AWG Computer Power Cord Extension - C14 to C13 |
Description
C14 to C13 - Power extension cable - IEC 60320 C14 to IEC 60320 C13 - AC 110 V - 10 ft - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-240A)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.109" Diameter, 600 Volts, Building Wire (14STRGRETHHN100)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LB)
- STARTECH.COM 6ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P (PAC1016)
- WERKMASTER WerkMaster„¢ Ext Cord, 1 Phase, 10/3, 250V, 30A, Nonmarking Cable, 540-0033-00, 1 Pack (540-0033-00)
- VALTERRA 30A POWER CORD, 25FT, BULK (A10-3025ENDBK)
- POWER FIRST 9 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD68)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-BK)
- COLEMAN CABLE 9303SW8808 CORD 3 FT 18/2 BLK SMALL APPLIANCE (93038808)
- SOUTHWIRE 25' 123 Out EXT Cord (1687SW0002)
- Startech.Com Extension Cords & Power Strips