Shop All Networking Hardware
Startech.Com
10/100 VDSL2 Ethernet Extender Kit over Single Pair Wire 1km
Mfr # 110VDSLEXT
Zoro # G5467148
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.87 in
- Width 2.83 in
- Includes Ethernet VDSL Receiver , Ethernet VDSL Extender , Instruction Manual , RJ-45 to VDSL Cable , Power Adapter
- Output Voltage 12 DC
- Length 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 110VDSLEXT
- Zoro # G5467148
- UPC # 65030832618
- Country of Origin Taiwan, Province of China
- Category Networking Hardware
Dimensions
Height | 0.87 in |
Width | 2.83 in |
Length | 3.74 in |
Details
Includes | Ethernet VDSL Receiver , Ethernet VDSL Extender , Instruction Manual , RJ-45 to VDSL Cable , Power Adapter |
Output Voltage | 12 DC |
Product Type | Network Repeater |
Color | Black |
Input Voltage | 12 V DC |
Description
EXTENDED HIGH-SPEED CONNECTIVITY: The ethernet extender over phone line kit lets you span a 10/100 network over up to 1km while still maintaining high-speed network connectivity. - USE EXISTING CABLING: Featuring a convenient set-up, this ethernet extender kit enables you to run the connection over standard RJ45 cabling, existing RJ11 phone lines, or any other set of single pair wires. - REDUCE UPGRADING COSTS: The VDSL2 ethernet extender helps eliminate expensive hardware upgrading costs by allowing video streaming and data to share the same telephone pair without interference. - VERSATILE USE: Providing a broad range of applications, this ethernet extender over copper can connect isolated user stations within the same building or between separate buildings. - INDUSTRY-LEADING PRODUCT SUPPORT: This ethernet cable extender also comes with free lifetime technical support.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 8Ah, UB1280, F1 Faston Tab Terminal, AGM Type (D5743)
- IDENTIPLUS ID Wristband, Adhesive, Red, PK500 (T3-06)
- ILC Replacement for Plantronics Cs540 (CS540 PLANTRONICS)
- ILC Replacement for Dell J82g5 Battery (J82G5)
- STARTECH.COM Fiber To Ethernet Media Converter St (ST478456)
- COMPREHENSIVE USB31-DPF USB 3.1 Type-C Male To DP Female Cable (USB31-HDF)
- QNAP Dual M.2 2280 Sata To 2.35 Sat (QDA-A2MAR)
- GOOGLE Nest Hub 2nd Gen - Charcoal (GA01892-US)
- MARPAC Marpac MAR-DOHM-DS-WH Noise Sound Therapy Machine - White (MAR-DOHM-DS-WH)
- ACTIONTEC ELECTRONICS ScreenBeam 960, SBWD960A (SBWD960A)
- GALAXY AUDIO Cricket CPTS XLR Audio Polarity Continuity Test Set (GA489731)
- Startech.Com Networking Hardware