Shop All Media Converters & Data Adapter Kits
Startech.Com
10/100 UTP to Fiber Ethernet Media Converter - Multi Mode ST 2km
Mfr # MCM110ST2
Zoro # G5885443
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Media Converter , Power Adapter , Instruction Manual
- Width 2.95 in
- Power Consumption 2.4
- Output Voltage 12 DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MCM110ST2
- Zoro # G5885443
- UPC # 65030835633
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Width | 2.95 in |
Height | 0.79 in |
Length | 3.74 in |
Details
Material | Plastic |
Includes | Media Converter , Power Adapter , Instruction Manual |
Power Consumption | 2.4 |
Output Voltage | 12 DC |
Input Voltage | 100 - 240 AC |
Description
ETHERNET OVER FIBER EXTENSION: Use this Ethernet to fiber optic media converter to convert and extend a 10/100 Mbps Ethernet (RJ45) connection up to 1.2 miles / 2km over Multimode (MM) ST fiber. - ADVANCED FEATURES: For added convenience, this Multimode fiber media converter features Link Fault Passthrough (LFP), auto-switching MDI and MDI-X support on the RJ45 UTP connections and full duplex or half duplex operation. - PLUG AND PLAY: Designed for ease of use, this Ethernet to optical fiber media converter provides a quick and easy setup, enabling even novice users to perform installation. - COMPACT ENCLOSURE: Designed to be compact, this versatile media converter features a lightweight plastic casing. It can extend extreme distances, making it ideal for remote areas of stadiums or auditoriums, isolated buildings and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTRO DUO Switch Dimmer 1Pole Wht (MACL-153MH-WH)
- LINEMASTER Atlas - Full Shield (937-SWH)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 15A, 1 Pole, 240V AC (7352)
- ZORO SELECT Strut Channel, Blk Painted Steel, Solid (FS-200 FBK 12.00)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- MOXA 2Port Usb-To-Serial Hub, Rs-232/422/485, W/ Isolation (UPort 1250I)
- AXIOM MANUFACTURING Axiom Usb-A 3.0 Male To Hdmi Female Adapter - Usb3Amhdmif-Ax (USB3AMHDMIF-AX)
- MOXA 10/100Base-Tx To 100Base-Fx Converter. Sc Single Mode. Slide-In Module (CSM-200-1218)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, MltMode, Imc-21A-M-Sc (IMC-21A-M-SC)
- ICP DAS Isolated RS-232 to RS-422/485 Converter (I-7520A)
- Startech.Com Media Converters & Data Adapter Kits